Women's 3 in Composite Toe Athletic Shoe, Gray, 6 1/2, W, RB316

  • Mfr # RB316

  • Zoro # G1944567


product price: $119.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Gray
Footwear Width
W
Style Number
RB316
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB316
Zoro #
G1944567
UPC #
690774488465
Country of Origin
Cambodia

Dimensions

Size
6 1/2
Footwear Width
W
Height
3 in
Heel Height
Less Than 1/2 in
Size (PRINT)
6 1/2
Overall Height
3 in
Width
W

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Gray
Style Number
RB316
Waterproof
No
Mark II Slip Test Results- Dairy Tile Dry
0.45
Toe Shape
Round
Outsole Material
Rubber
Non Metallic Upper
Yes
Footwear Construction Type
Cemented
Footwear Sole Pattern
Slip Resistant
Liner Material
Mesh
Footwear Closure Type
Lace Up
Metatarsal Guard
No
Max. Heat Rating
250 Degrees F
Last Number or Name
Fusion
Midsole Material
EVA
Conductive
No
Chain Saw Cut Resistant
No
Waterproof Type
None
Puncture Resistant Insole
No
Completely Non Metallic
Yes
Insole System
Removable
Chemical Resisting Sole
Yes
Non-Marking Sole
Yes
Oil Resisting Sole
Yes
Wide Toe Cap
Yes
Footwear Style
Athletic Shoe
Manufacturers Suggested Sole Slip Rating
Best
Upper Boot Material
Man Made
CSA Footwear Standard
Not Specified
Ninety Degree Heel
No
Predominant Footwear Color
Gray
Metal Chip Resisting Sole
Yes
Footwear Shank Type
Nylon
Insulated
No
Upper Material Description
Synthetic
Shank Material
Nylon
Metatarsal System
No
Upper Material
Fabric, Synthetic Fabric
For Outdoor Traction
No
Static Dissipative
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Removable Insole
Yes
Insulation Type
None
Electrical Hazard Rated
Yes
Slip-Resistance Value - Mark II - Oily
0.46
Liner Material (PRINT)
Mesh
Gender (PRINT)
Women's
Slip-Resistance Value - Mark II - Dry
0.45
Maximum Heat Rating
250 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
No
Construction
Cemented
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Insole Technology
Removable
Metatarsal Guard (PRINT)
No
Toe Cap Material
Composite
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
250 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Style Family
Athletic Shoe
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Fabric, Synthetic Fabric
Slip-Resistance Value - Mark II - Wet
0.46
Liner Technology
Moisture Wicking
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Gray, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.