Women's 3 in Composite Toe Athletic Shoe, Gray, 9 1/2, W, RB316

  • Mfr # RB316

  • Zoro # G5517803


product price:  $119.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Gray
Footwear Width
W
Style Number
RB316
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB316
Zoro #
G5517803
UPC #
690774488526
Country of Origin
Cambodia

Dimensions

Size
9 1/2
Footwear Width
W
Height
3 in
Heel Height
Less Than 1/2 in
Width
W
Overall Height
3 in
Size (PRINT)
9 1/2

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Gray
Style Number
RB316
Waterproof
No
Footwear Shank Type
Nylon
Oil Resisting Sole
Yes
Non-Marking Sole
Yes
Static Dissipative
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Chain Saw Cut Resistant
No
Predominant Footwear Color
Gray
Puncture Resistant Insole
No
Waterproof Type
None
Chemical Resisting Sole
Yes
Metatarsal System
No
Insulation Type
None
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.45
Insulated
No
Metatarsal Guard
No
Footwear Construction Type
Cemented
CSA Footwear Standard
Not Specified
Midsole Material
EVA
Insole System
Removable
Upper Material Description
Synthetic
Non Metallic Upper
Yes
Shank Material
Nylon
Removable Insole
Yes
Ninety Degree Heel
No
Wide Toe Cap
Yes
Footwear Style
Athletic Shoe
Footwear Sole Pattern
Slip Resistant
Electrical Hazard Rated
Yes
For Outdoor Traction
No
Toe Shape
Round
Outsole Material
Rubber
Completely Non Metallic
Yes
Manufacturers Suggested Sole Slip Rating
Best
Liner Material
Mesh
Upper Boot Material
Man Made
Conductive
No
Max. Heat Rating
250 Degrees F
Footwear Closure Type
Lace Up
Upper Material
Fabric, Synthetic Fabric
Last Number or Name
Fusion
Liner Material (PRINT)
Mesh
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Construction
Cemented
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.46
Style Family
Athletic Shoe
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
250 Degrees F
Slip-Resistance Value - Mark II - Wet
0.46
Slip-Resistance Value - Mark II - Dry
0.45
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Toe Cap Material
Composite
Liner Technology
Moisture Wicking
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Fabric, Synthetic Fabric
Gender (PRINT)
Women's
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating
250 Degrees F
Insole Technology
Removable
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Gray, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.