Zoro Homepage

Women's 3 in Composite Toe Athletic Shoe, Gray/Red, 12, W, RB312

  • Mfr # RB312

  • Zoro # G4244887


product price: $134.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Gray/Red
Style Number
RB312
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB312
Zoro #
G4244887
UPC #
690774487536
Country of Origin
Cambodia

Dimensions

Size
12
Footwear Width
W
Height
3 in
Heel Height
Less Than 1/2 in
Overall Height
3 in
Width
W
Size (PRINT)
12

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Gray/Red
Style Number
RB312
Waterproof
No
Chain Saw Cut Resistant
No
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Dry
0.45
Last Number or Name
Fusion
Footwear Sole Pattern
Slip Resistant
Midsole Material
EVA
Footwear Style
Athletic Shoe
Non Metallic Upper
Yes
Non-Marking Sole
Yes
Shank Material
Nylon
Upper Material
Fabric, Synthetic Fabric
Waterproof Type
None
Removable Insole
Yes
Insulation Type
None
Manufacturers Suggested Sole Slip Rating
Best
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Insulated
No
Max. Heat Rating
250 Degrees F
Chemical Resisting Sole
Yes
Static Dissipative
Yes
CSA Footwear Standard
Not Specified
Conductive
No
Metatarsal System
No
Wide Toe Cap
Yes
Insole System
Removable
Metal Chip Resisting Sole
Yes
Completely Non Metallic
Yes
Footwear Construction Type
Cemented
Metatarsal Guard
No
Outsole Material
Rubber
Electrical Hazard Rated
No
For Outdoor Traction
No
Liner Material
Mesh
Footwear Shank Type
Nylon
Predominant Footwear Color
Gray
Ninety Degree Heel
No
Upper Material Description
Synthetic
Upper Boot Material
Man Made
Toe Shape
Round
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Slip-Resistance Value - Mark II - Wet
0.46
Insole Technology
Removable
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Closure
Lace Up
Upper Material (PRINT)
Fabric, Synthetic Fabric
Puncture-Resistant Sole (PRINT)
No
Liner Technology
Moisture Wicking
Style Family
Athletic Shoe
Shank Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Toe Cap Material
Composite
Gender (PRINT)
Women's
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.46
Maximum Heat Rating (PRINT)
250 Degrees F
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Slip-Resistance Value - Mark II - Dry
0.45
Maximum Heat Rating
250 Degrees F
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Gray/Red, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 12, Static Dissipative Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.