Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's 6-Inch Work Boot, 10, Composite Toe, 6 in H, Black, RB765

  • Mfr # RB765-W-10.0

  • Zoro # G205907453


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Width
W
Style Number
RB765
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB765-W-10.0
Zoro #
G205907453
UPC #
690774166912
Country of Origin
China

Dimensions

Size
10
Width
W
Footwear Width
W
Height
6 in
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
10

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB765
Upper Boot Material
Leather
Waterproof
Yes
Features
Heel Airbag, Toe Guards
Upper Material
Leather
Footwear Construction Type
Cemented
Footwear Style
6 in Work Boot
Completely Non Metallic
Yes
Standards
ASTM F2413, CSA Z915
Max. Heat Rating
250 Degrees F
Insole System
EVA, Removable
Non-Marking Sole
Yes
For Outdoor Traction
Yes
Last Number or Name
Trainex
Outsole Technology
Direct Attached
Conductive
No
Liner Material
Mesh, Nylon
Resists
Abrasion, Chemical, Heat, Metal Chip, Oils, Puncture, Slips, Water
Removable Insole
Yes
Predominant Footwear Color
Black
Slip Resistant
Yes
Insulated
No
Metal Chip Resisting Sole
Yes
Shank Material
Composite
Waterproof Type
Waterproof Membrane
Footwear Closure Type
Lace Up
Heel Style
Defined Heel
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Better
Footwear Shank Type
Composite
Oil Resisting Sole
Yes
Footwear Construction
Direct-Attach
Chain Saw Cut Resistant
No
Chemical Resisting Sole
Yes
Heat Resistant
Yes
CSA Footwear Standard
Electrical-Shock Protection
Upper Material Description
Leather
Upper Color
Black
Outsole Material
Rubber
Non Metallic Upper
Yes
Puncture Resistant Insole
Yes
Static Dissipative
No
Metatarsal Guard
No
Insole Material
Rubber
Ninety Degree Heel
Yes
Midsole Material
Polyurethane
Closure Type
Lace Up
Non-Marking Upper
Yes
Slip-Resistance Rating (SATRA Test Values)
.56
Footwear Shank
Yes
Metatarsal Guard Style
None
Style Family
6-Inch Work Boot
Toe Cap Material
Composite
Insole Technology
Removable
CSA Standards Met
Electrical Shock Protection
Heel Definition
Defined Heel
Maximum Heat Rating
250 Degrees F
Construction
Direct Attached
Closure
Lace Up
Shank Material (PRINT)
Composite
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Ninety-Degree Heel (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Gender (PRINT)
Women's
Maximum Heat Rating (PRINT)
250 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Insole Material (PRINT)
Rubber
Outsole Technology (PRINT)
Direct Attached
Midsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
All-Leather Upper
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Puncture-Resistant Sole
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Puncture Resisting (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.