Women's 6-Inch Work Boot, 11, Composite Toe, 6 in H, Black, RB765

  • Mfr # RB765-M-11.0

  • Zoro # G905907296


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Width
M
Style Number
RB765
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB765-M-11.0
Zoro #
G905907296
UPC #
690774166806
Country of Origin
China

Dimensions

Size
11
Width
M
Footwear Width
M
Height
6 in
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
11

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB765
Upper Boot Material
Leather
Waterproof
Yes
Features
Heel Airbag, Toe Guards
CSA Footwear Standard
Electrical-Shock Protection
Footwear Closure Type
Lace Up
Upper Material
Leather
Liner Material
Mesh, Nylon
Oil Resisting Sole
Yes
Completely Non Metallic
Yes
Upper Material Description
Leather
For Outdoor Traction
Yes
Upper Color
Black
Outsole Technology
Direct Attached
Heel Style
Defined Heel
Last Number or Name
Trainex
Waterproof Type
Waterproof Membrane
Outsole Material
Rubber
Conductive
No
Footwear Shank Type
Composite
Midsole Material
Polyurethane
Chemical Resisting Sole
Yes
Resists
Abrasion, Chemical, Heat, Metal Chip, Oils, Puncture, Slips, Water
Static Dissipative
No
Slip Resistant
Yes
Puncture Resistant Insole
Yes
Predominant Footwear Color
Black
Manufacturers Suggested Sole Slip Rating
Better
Insulated
No
Metal Chip Resisting Sole
Yes
Removable Insole
Yes
Ninety Degree Heel
Yes
Footwear Style
6 in Work Boot
Closure Type
Lace Up
Chain Saw Cut Resistant
No
Metatarsal Guard
No
Standards
ASTM F2413, CSA Z915
Footwear Construction
Direct-Attach
Max. Heat Rating
250 Degrees F
Non-Marking Sole
Yes
Insole System
EVA, Removable
Insole Material
Rubber
Electrical Hazard Rated
Yes
Non Metallic Upper
Yes
Footwear Construction Type
Cemented
Shank Material
Composite
Heat Resistant
Yes
Non-Marking Upper
Yes
Slip-Resistance Rating (SATRA Test Values)
.56
Footwear Shank
Yes
Metatarsal Guard Style
None
Maximum Heat Rating
250 Degrees F
Toe Cap Material
Composite
Closure
Lace Up
Style Family
6-Inch Work Boot
CSA Standards Met
Electrical Shock Protection
Construction
Direct Attached
Heel Definition
Defined Heel
Insole Technology
Removable
Shank Material (PRINT)
Composite
Liner Material (PRINT)
Mesh, Nylon
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Midsole Material (PRINT)
Polyurethane
Outsole Technology (PRINT)
Direct Attached
Maximum Heat Rating (PRINT)
250 Degrees F
Puncture-Resistant Sole (PRINT)
Yes
Insole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
All-Leather Upper
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Better

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Puncture Resisting (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.