Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Athletic High-Top Work Boot, 6, Composite Toe, 6 in H, Black, RB167

  • Mfr # RB167

  • Zoro # G2089888


product price: $161.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Width
M
Style Number
RB167
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB167
Zoro #
G2089888
UPC #
690774355477
Country of Origin
China

Dimensions

Size
6
Width
M
Footwear Width
M
Height
6 in
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
6

Details

Item
Athletic High-Top Work Boot
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB167
Upper Boot Material
All Leather
Series
RB167
Waterproof
Yes
Oil Resisting Sole
No
Non-Marking Sole
No
Liner Material
Nylon
Conductive
No
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
No
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Ninety Degree Heel
No
Chain Saw Cut Resistant
No
Standards
ASTM F2413
Wide Toe Cap
Yes
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Leather
Insulation Type
None
Completely Non Metallic
Yes
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Textured
Static Dissipative
No
Insulated
No
Footwear Style
Athletic High-Top
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Shank Type
Plastic
Footwear Closure Type
Lace Up
Max. Heat Rating
200 Degrees F
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Construction Type
Cemented
Puncture Resistant Insole
No
Shank Material
Plastic
Toe Shape
Square
Chemical Resisting Sole
Yes
Insole System
Removable FootFuel(TM) Injected EVA Cushion Insole Bed
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Predominant Footwear Color
Black
Metatarsal System
No
Non Metallic Upper
Yes
Metatarsal Guard
Internal
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
EVA
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Non-Marking Upper, Non-Metallic, Waterproof, Wide Toe Cap
Upper Color
Black, Gray
Slip Resistant
Yes
Metatarsal Guard Style
Internal
Non-Marking Upper
Yes
Heel Style
Flat Heel
Heat Resistant
No
Upper Material
Leather
Insole Material
EVA
Style Family
Athletic High-Top Shoe
Insole Technology
Cushioned Footbed, FootFuel(R), Removable
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.86
Maximum Heat Rating
200 Degrees F
Heel Definition
Flat Heel
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.55
Construction
Cemented
Midsole Technology
Dual Density
Closure
Lace Up
Maximum Heat Rating (PRINT)
200 Degrees F
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Plastic
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Nylon
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Women's
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
Internal
Oil-Resisting Sole (PRINT)
No
Insole Material (PRINT)
EVA
Midsole Technology (PRINT)
Dual Density
Oil-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.