Zoro Homepage

Women's Athletic High-Top Work Boot, 9 1/2, Composite Toe, 6 in H, Black, RB167

  • Mfr # RB167

  • Zoro # G2089818


product price: $161.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Width
M
Style Number
RB167
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB167
Zoro #
G2089818
UPC #
690774355545
Country of Origin
China

Dimensions

Size
9 1/2
Width
M
Footwear Width
M
Height
6 in
Heel Height
1/2 in
Size (PRINT)
9 1/2
Overall Height
6 in

Details

Item
Athletic High-Top Work Boot
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB167
Upper Boot Material
All Leather
Series
RB167
Waterproof
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
200 Degrees F
Chain Saw Cut Resistant
No
Electrical Hazard Rated
Yes
Non-Marking Sole
No
Insulation Type
None
Metatarsal Guard
Internal
Chemical Resisting Sole
Yes
Insole System
Removable FootFuel(TM) Injected EVA Cushion Insole Bed
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Outsole Material
Rubber
Upper Material Description
Leather
Manufacturers Suggested Sole Slip Rating
Best
Conductive
No
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Predominant Footwear Color
Black
Waterproof Type
None
Footwear Construction Type
Cemented
Completely Non Metallic
Yes
Liner Material
Nylon
Footwear Sole Pattern
Textured
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Metatarsal System
No
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Toe Shape
Square
Footwear Style
Athletic High-Top
Wide Toe Cap
Yes
Footwear Shank Type
Plastic
Non Metallic Upper
Yes
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
No
Shank Material
Plastic
Metal Chip Resisting Sole
No
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
No
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Non-Marking Upper, Non-Metallic, Waterproof, Wide Toe Cap
Slip Resistant
Yes
Upper Material
Leather
Heat Resistant
No
Heel Style
Flat Heel
Upper Color
Black, Gray
Metatarsal Guard Style
Internal
Non-Marking Upper
Yes
Insole Material
EVA
Closure
Lace Up
Insole Technology
Cushioned Footbed, FootFuel(R), Removable
Construction
Cemented
Maximum Heat Rating
200 Degrees F
Toe Cap Material
Composite
Style Family
Athletic High-Top Shoe
All-Leather Upper
Yes
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.86
Midsole Technology
Dual Density
Slip-Resistance Value - Mark II - Oily/Wet
0.55
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Gender (PRINT)
Women's
Insole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
Internal
Shank Material (PRINT)
Plastic
Liner Material (PRINT)
Nylon
Upper Material (PRINT)
Leather
Midsole Technology (PRINT)
Dual Density
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
200 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Oil-Resisting Sole
No
Metal Chip-Resisting Sole
No

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.