Women's Athletic Shoe, 10 1/2 Leather, Mesh Upper, Steel Toe, Low H, Light Blue/Navy, RB354

  • Mfr # RB354

  • Zoro # G6393530


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB354
Zoro #
G6393530
UPC #
690774381612
Country of Origin
China

Dimensions

Size
10 1/2
Footwear Width
W
Heel Height
Less Than 1/2 in
Height
Low
Width
W
Size (PRINT)
10 1/2

Details

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Leather, Mesh
Toe Type
Steel
Color
Light Blue/Navy
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal System
No
Style Number
RB354
Footwear Construction Type
Cemented
Chemical Resisting Sole
Yes
Waterproof Type
None
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Wet
0.70
Max. Heat Rating
100 Degrees F
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Dry
0.75
Completely Non Metallic
No
Upper Material Description
Leather/Mesh
Removable Insole
Yes
Upper Boot Material
Leather/Mesh
Toe Shape
Round
Ninety Degree Heel
No
Footwear Sole Pattern
Textured
Manufacturers Suggested Sole Slip Rating
Best
Item
Athletic Shoe
Predominant Footwear Color
Blue
Mark II Slip Test Results- Dairy Tile Oily Wet
0.48
CSA Footwear Standard
Not Specified
Insole System
Removable
ASTM Footwear Class
F2413-11
Metal Chip Resisting Sole
No
Insulated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
Insulation Type
None
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
No
Chain Saw Cut Resistant
No
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
No
Oil Resisting Sole
Yes
Standards
ASTM F2413
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Oil-Resistant Sole, Steel Toe
Metatarsal Guard Style
None
Upper Color
Blue
Series
RB354
Heat Resistant
No
Non-Marking Upper
No
Heel Style
Flat Heel
Slip Resistant
Yes
Slip-Resistance Value - Mark II - Wet
0.7
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.75
Maximum Heat Rating
100 Degrees F
Heel Definition
Flat Heel
Style Family
Athletic Shoe
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.48
Closure
Lace Up
Insole Technology
Removable
Gender (PRINT)
Women's
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather, Mesh
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
100 Degrees F
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Light Blue/Navy, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number RB354

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.