Women's Athletic Shoe, 11 1/2 Leather, Mesh Upper, Alloy Toe, Oxford H, Black, RB460

  • Mfr # RB460

  • Zoro # G1618195


product price:  $147.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB460
Zoro #
G1618195
UPC #
690774462205
Country of Origin
Cambodia

Dimensions

Size
11 1/2
Footwear Width
M
Heel Height
Less Than 1/2 in
Height
Oxford
Width
M
Size (PRINT)
11 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Leather, Mesh
Toe Type
Alloy
Color
Black
Waterproof Type
None
Insulated
No
Insulation Type
None
Last Number or Name
Sublite Cushion Work
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.80
CSA Footwear Standard
Not Specified
Wide Toe Cap
Yes
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
Yes
Style Number
RB460
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Midsole Material
EVA
Removable Insole
Yes
Standards
ASTM F2413
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Textured and Siped
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
1.00
Footwear Shank Type
None
Upper Material Description
Leather
Chemical Resisting Sole
Yes
Non Metallic Upper
No
Upper Boot Material
Leather/Mesh
Metatarsal System
CushGuard
Conductive
No
Static Dissipative
No
Predominant Footwear Color
Black
Max. Heat Rating
100 Degrees F
Chain Saw Cut Resistant
No
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily
0.42
ASTM Footwear Class
F2413-11
Insole System
Removable
Manufacturers Suggested Sole Slip Rating
Best
Completely Non Metallic
No
For Outdoor Traction
No
Liner Material
Nylon
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Wide Toe Cap
Slip-Resistance Value - Mark II - Oily
0.42
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Slip-Resistance Value - Mark II - Wet
0.8
Slip-Resistance Value - Mark II - Dry
1
Maximum Heat Rating
100 Degrees F
Closure
Lace Up
Construction
Cemented
Insole Technology
Removable
Style Family
Athletic Shoe
Metatarsal Guard System
CushGuard FlexMet
Toe Cap Material
Alloy
Liner Technology
Moisture Wicking
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Nylon
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
Internal
Upper Material (PRINT)
Leather, Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Maximum Heat Rating (PRINT)
100 Degrees F
Gender (PRINT)
Women's
All-Leather Upper
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number RB460

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.