Women's Athletic Shoe, 11 Leather, Mesh Upper, Steel Toe, Low H, Light Blue/Navy, RB354

  • Mfr # RB354

  • Zoro # G6393655


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB354
Zoro #
G6393655
UPC #
690774381490
Country of Origin
China

Dimensions

Size
11
Footwear Width
M
Heel Height
Less Than 1/2 in
Height
Low
Width
M
Size (PRINT)
11

Details

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Leather, Mesh
Toe Type
Steel
Color
Light Blue/Navy
Chain Saw Cut Resistant
No
Upper Material Description
Leather/Mesh
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.48
Max. Heat Rating
100 Degrees F
Upper Boot Material
Leather/Mesh
Oil Resisting Sole
Yes
Insole System
Removable
Metal Chip Resisting Sole
No
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
No
Static Dissipative
No
ASTM Footwear Class
F2413-11
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulation Type
None
Insulated
No
Mark II Slip Test Results- Dairy Tile Wet
0.70
Non Metallic Upper
No
Predominant Footwear Color
Blue
Ninety Degree Heel
No
Conductive
No
Footwear Sole Pattern
Textured
Item
Athletic Shoe
CSA Footwear Standard
Not Specified
Non-Marking Sole
No
Style Number
RB354
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Cemented
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Waterproof Type
None
Metatarsal System
No
Chemical Resisting Sole
Yes
Removable Insole
Yes
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Dry
0.75
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Oil-Resistant Sole, Steel Toe
Non-Marking Upper
No
Slip Resistant
Yes
Heel Style
Flat Heel
Upper Color
Blue
Series
RB354
Metatarsal Guard Style
None
Heat Resistant
No
Construction
Cemented
Heel Definition
Flat Heel
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
0.75
Maximum Heat Rating
100 Degrees F
Closure
Lace Up
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.48
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Wet
0.7
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
100 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather, Mesh
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
All-Leather Upper
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Light Blue/Navy, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number RB354

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.