Women's Athletic Shoe, 12 Leather, Mesh Upper, Alloy Toe, Oxford H, Black, RB460

  • Mfr # RB460

  • Zoro # G1618283


product price:  $147.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB460
Zoro #
G1618283
UPC #
690774462212
Country of Origin
Cambodia

Dimensions

Size
12
Footwear Width
M
Height
Oxford
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
12

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Leather, Mesh
Toe Type
Alloy
Color
Black
ASTM Footwear Class
F2413-11
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Insulation Type
None
Toe Shape
Round
Upper Boot Material
Leather/Mesh
For Outdoor Traction
No
Static Dissipative
No
Metatarsal System
CushGuard
Mark II Slip Test Results- Dairy Tile Oily
0.42
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.80
Upper Material Description
Leather
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Non-Marking Sole
Yes
Insulated
No
Footwear Construction Type
Cemented
Wide Toe Cap
Yes
Conductive
No
Footwear Sole Pattern
Textured and Siped
Midsole Material
EVA
Metal Chip Resisting Sole
Yes
Puncture Resistant Insole
No
Footwear Shank Type
None
Completely Non Metallic
No
Liner Material
Nylon
Removable Insole
Yes
Max. Heat Rating
100 Degrees F
Manufacturers Suggested Sole Slip Rating
Best
Style Number
RB460
Waterproof Type
None
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insole System
Removable
Last Number or Name
Sublite Cushion Work
Mark II Slip Test Results- Dairy Tile Dry
1.00
Oil Resisting Sole
Yes
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Wide Toe Cap
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Maximum Heat Rating
100 Degrees F
Insole Technology
Removable
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.8
Slip-Resistance Value - Mark II - Oily
0.42
Liner Technology
Moisture Wicking
Metatarsal Guard System
CushGuard FlexMet
Toe Cap Material
Alloy
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
1
Upper Material (PRINT)
Leather, Mesh
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
100 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Women's
Outsole Material (PRINT)
Rubber
All-Leather Upper
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number RB460

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.