Zoro Homepage

Women's Athletic Shoe, 4, Composite Toe, Black/White, RB423

  • Mfr # RB423-M-04.0

  • Zoro # G007820028


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black/White
Width
M
Style Number
RB423
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB423-M-04.0
Zoro #
G007820028
UPC #
690774524255
Country of Origin
Cambodia

Dimensions

Size
4
Width
M
Footwear Width
M
Size (PRINT)
4

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Black/White
Style Number
RB423
Upper Boot Material
Mesh
Waterproof
Yes
Features
Flexible
Footwear Closure Type
Lace Up
Resists
Abrasion, Chemicals, Heat, Metal Chips, Oils, Slips
Shank Material
Nylon
Removable Insole
Yes
SATRA Rating- Forefoot Slip on Quarry Tile
.46
Waterproof Type
None
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Manufacturers Suggested Sole Slip Rating
Best
Metal Chip Resisting Sole
Yes
Heel Style
Flat Heel
Puncture Resistant Insole
No
Heat Resistant
Yes
Insulated
No
Standards
ASTM F2413
Footwear Shank Type
Nylon
Upper Material
Mesh
Footwear Sole Pattern
EVA Cushion
Completely Non Metallic
Yes
Chemical Resisting Sole
Yes
Midsole Material
EVA
Chain Saw Cut Resistant
No
Metatarsal Guard Style
None
Non Metallic Upper
Yes
Upper Color
Black
SATRA Rating- Heel Slip on Quarry Tile
.46
Insole Material
Foam
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.49
CSA Footwear Standard
No Puncture Protection
Non-Marking Upper
Yes
Insole System
Removable
Footwear Style
Athletic Shoe
Metatarsal Guard
No
Predominant Footwear Color
Black
Slip Resistant
Yes
Non-Marking Sole
Yes
Liner Material
Mesh, Nylon
Max. Heat Rating
250 Degrees F
Oil Resisting Sole
Yes
Conductive
No
Static Dissipative
No
CSA Standards Met
No Puncture-Resistant Sole
Style Family
Athletic Shoe
Insole Technology
Removable
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Heel - Wet
0.46
Closure
Lace Up
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Forefoot - Wet
0.46
Maximum Heat Rating
250 Degrees F
Insole Material (PRINT)
Foam
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Nylon
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Mesh, Nylon
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
250 Degrees F
Gender (PRINT)
Women's
Upper Material (PRINT)
Mesh
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/White, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 4, Static Dissipative No, Style Number RB423

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.