Zoro Homepage

Women's Athletic Shoe, 4, Composite Toe, Black/White, RB423

  • Mfr # RB423-W-04.0

  • Zoro # G307820025


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black/White
Width
W
Style Number
RB423
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB423-W-04.0
Zoro #
G307820025
UPC #
690774524293
Country of Origin
Cambodia

Dimensions

Size
4
Width
W
Footwear Width
W
Size (PRINT)
4

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Black/White
Style Number
RB423
Upper Boot Material
Mesh
Waterproof
Yes
Features
Flexible
Outsole Material
Rubber
Predominant Footwear Color
Black
Slip Resistant
Yes
Insole System
Removable
Insole Material
Foam
Heel Style
Flat Heel
Upper Color
Black
Non-Marking Upper
Yes
Standards
ASTM F2413
Static Dissipative
No
Completely Non Metallic
Yes
Midsole Material
EVA
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.51
Footwear Closure Type
Lace Up
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Footwear Sole Pattern
EVA Cushion
Metal Chip Resisting Sole
Yes
Heat Resistant
Yes
Manufacturers Suggested Sole Slip Rating
Best
Upper Material
Mesh
Metatarsal Guard
No
Electrical Hazard Rated
Yes
Conductive
No
Resists
Abrasion, Chemicals, Heat, Metal Chips, Oils, Slips
SATRA Rating- Forefoot Slip on Quarry Tile
.46
Footwear Style
Athletic Shoe
Puncture Resistant Insole
No
Chemical Resisting Sole
Yes
Non-Marking Sole
Yes
SATRA Rating- Heel Slip on Quarry Tile
.46
Metatarsal Guard Style
None
Non Metallic Upper
Yes
Liner Material
Mesh, Nylon
Footwear Shank Type
Nylon
Max. Heat Rating
250 Degrees F
CSA Footwear Standard
No Puncture Protection
Shank Material
Nylon
Insulated
No
Waterproof Type
None
Removable Insole
Yes
Heel Definition
Flat Heel
CSA Standards Met
No Puncture-Resistant Sole
Toe Cap Material
Composite
Style Family
Athletic Shoe
Slip-Resistance Value - SATRA Heel - Wet
0.46
Closure
Lace Up
Maximum Heat Rating
250 Degrees F
Slip-Resistance Value - SATRA Forefoot - Wet
0.46
Insole Technology
Removable
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
250 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Mesh
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
Foam
Shank Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Liner Material (PRINT)
Mesh, Nylon
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/White, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 4, Static Dissipative No, Style Number RB423

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.