Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Athletic Shoe, 7 1/2, Composite Toe, Blue/Gray, RB364

  • Mfr # RB364-M-07.5

  • Zoro # G505907290


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Blue/Gray
Width
M
Style Number
RB364
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB364-M-07.5
Zoro #
G505907290
UPC #
690774553897
Country of Origin
Cambodia

Dimensions

Size
7 1/2
Width
M
Footwear Width
M
Size (PRINT)
7 1/2

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Blue/Gray
Style Number
RB364
Upper Boot Material
Microfiber/ Polyurethane
Waterproof
No
Features
3D Terrain Visual Effect, Fuelfoam
Midsole Material
Foam
Non Metallic Upper
Yes
Outsole Material
Rubber
Upper Material Description
Microfiber, Polyurethane
Shank Material
Composite
Insulated
No
Closure Type
Lace Up
Footwear Shank Type
Composite
Chemical Resisting Sole
Yes
Liner Material
Mesh, Nylon
Slip Resistant
Yes
Completely Non Metallic
Yes
Static Dissipative
No
Resists
Abrasion, Chemical, Heat, Metal Chip, Oils, Slips
Oil Resisting Sole
Yes
Max. Heat Rating
250 Degrees F
Metal Chip Resisting Sole
Yes
Chain Saw Cut Resistant
No
Footwear Closure Type
Lace Up
Insole System
Removable
Removable Insole
Yes
Waterproof Type
None
Non-Marking Sole
Yes
Puncture Resistant Insole
No
Heat Resistant
Yes
Wide Toe Cap
Yes
Predominant Footwear Color
Gray
Manufacturers Suggested Sole Slip Rating
Best
Footwear Construction Type
Cemented
Metatarsal Guard
Internal
Upper Color
Grey and Powder Blue
Upper Material
Microfiber, Polyurethane
Conductive
No
Last Number or Name
Hyperium Work
Footwear Style
Athletic Shoe
Standards
ASTM F2413
Electrical Hazard Rated
Yes
Non-Marking Upper
Yes
Metatarsal Guard Style
Internal
Footwear Shank
Yes
Style Family
Athletic Shoe
Closure
Lace Up
Construction
Cemented
Insole Technology
Removable
Maximum Heat Rating
250 Degrees F
Toe Cap Material
Composite
Upper Material (PRINT)
Microfiber, Polyurethane
Gender (PRINT)
Women's
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Composite
Midsole Material (PRINT)
Foam
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
250 Degrees F
Liner Material (PRINT)
Mesh, Nylon
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Slip Resisting, Closure Lace Up, Chemical Resisting Sole Yes, Color Blue/Gray, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 7 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.