Women's Athletic Shoe, 8 1/2, Composite Toe, Blue/Gray, RB364

  • Mfr # RB364-M-08.5

  • Zoro # G305907339


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Blue/Gray
Width
M
Style Number
RB364
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB364-M-08.5
Zoro #
G305907339
UPC #
690774553910
Country of Origin
Cambodia

Dimensions

Size
8 1/2
Width
M
Footwear Width
M
Size (PRINT)
8 1/2

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Blue/Gray
Style Number
RB364
Upper Boot Material
Microfiber/ Polyurethane
Waterproof
No
Features
3D Terrain Visual Effect, Fuelfoam
Slip Resistant
Yes
Upper Color
Grey and Powder Blue
Puncture Resistant Insole
No
Midsole Material
Foam
Removable Insole
Yes
Heat Resistant
Yes
Conductive
No
Upper Material
Microfiber, Polyurethane
Non Metallic Upper
Yes
Footwear Closure Type
Lace Up
Footwear Shank Type
Composite
Upper Material Description
Microfiber, Polyurethane
Closure Type
Lace Up
Last Number or Name
Hyperium Work
Insulated
No
Insole System
Removable
Resists
Abrasion, Chemical, Heat, Metal Chip, Oils, Slips
Completely Non Metallic
Yes
Chemical Resisting Sole
Yes
Waterproof Type
None
Liner Material
Mesh, Nylon
Chain Saw Cut Resistant
No
Metatarsal Guard
Internal
Wide Toe Cap
Yes
Footwear Style
Athletic Shoe
Oil Resisting Sole
Yes
Static Dissipative
No
Shank Material
Composite
Footwear Construction Type
Cemented
Predominant Footwear Color
Gray
Standards
ASTM F2413
Outsole Material
Rubber
Manufacturers Suggested Sole Slip Rating
Best
Electrical Hazard Rated
Yes
Non-Marking Sole
Yes
Metal Chip Resisting Sole
Yes
Max. Heat Rating
250 Degrees F
Metatarsal Guard Style
Internal
Footwear Shank
Yes
Non-Marking Upper
Yes
Construction
Cemented
Maximum Heat Rating
250 Degrees F
Insole Technology
Removable
Closure
Lace Up
Style Family
Athletic Shoe
Toe Cap Material
Composite
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Microfiber, Polyurethane
Midsole Material (PRINT)
Foam
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metatarsal Guard (PRINT)
Internal
Gender (PRINT)
Women's
Shank Material (PRINT)
Composite
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Slip Resisting, Closure Lace Up, Chemical Resisting Sole Yes, Color Blue/Gray, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 8 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.