Women's Athletic Shoe, 8 1/2 Leather, Mesh Upper, Alloy Toe, Oxford H, Black, RB460

  • Mfr # RB460

  • Zoro # G1618204


product price:  $147.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB460
Zoro #
G1618204
UPC #
690774464797
Country of Origin
Cambodia

Dimensions

Size
8 1/2
Footwear Width
M
Heel Height
Less Than 1/2 in
Height
Oxford
Width
M
Size (PRINT)
8 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Leather, Mesh
Toe Type
Alloy
Color
Black
Footwear Sole Pattern
Textured and Siped
CSA Footwear Standard
Not Specified
Liner Material
Nylon
Waterproof Type
None
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Wet
0.80
Oil Resisting Sole
Yes
Midsole Material
EVA
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Dry
1.00
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Construction Type
Cemented
Removable Insole
Yes
Upper Boot Material
Leather/Mesh
Puncture Resistant Insole
No
Max. Heat Rating
100 Degrees F
Non Metallic Upper
No
Metal Chip Resisting Sole
Yes
Insole System
Removable
Completely Non Metallic
No
Last Number or Name
Sublite Cushion Work
Insulation Type
None
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Style Number
RB460
Footwear Shank Type
None
Conductive
No
Metatarsal System
CushGuard
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.42
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Standards
ASTM F2413
Wide Toe Cap
Yes
Chemical Resisting Sole
Yes
Upper Material Description
Leather
ASTM Footwear Class
F2413-11
Chain Saw Cut Resistant
No
Predominant Footwear Color
Black
Non-Marking Sole
Yes
Insulated
No
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Wide Toe Cap
Slip-Resistance Value - Mark II - Wet
0.8
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
1
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.42
Metatarsal Guard System
CushGuard FlexMet
Toe Cap Material
Alloy
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Style Family
Athletic Shoe
Insole Technology
Removable
Liner Technology
Moisture Wicking
Maximum Heat Rating
100 Degrees F
Midsole Material (PRINT)
EVA
Gender (PRINT)
Women's
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather, Mesh
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
Internal
Liner Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
100 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number RB460

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.