Women's Athletic Shoe, 8 1/2 Leather, Mesh Upper, Steel Toe, Low H, Light Blue/Navy, RB354

  • Mfr # RB354

  • Zoro # G6393576


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB354
Zoro #
G6393576
UPC #
690774381575
Country of Origin
China

Dimensions

Size
8 1/2
Footwear Width
W
Heel Height
Less Than 1/2 in
Height
Low
Width
W
Size (PRINT)
8 1/2

Details

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Leather, Mesh
Toe Type
Steel
Color
Light Blue/Navy
Wide Toe Cap
No
Conductive
No
Non-Marking Sole
No
Waterproof Type
None
Item
Athletic Shoe
Non Metallic Upper
No
CSA Footwear Standard
Not Specified
Footwear Sole Pattern
Textured
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Dry
0.75
For Outdoor Traction
No
Upper Boot Material
Leather/Mesh
Insulated
No
Mark II Slip Test Results- Dairy Tile Wet
0.70
Metal Chip Resisting Sole
No
Max. Heat Rating
100 Degrees F
Removable Insole
Yes
Footwear Construction Type
Cemented
Ninety Degree Heel
No
Static Dissipative
No
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Leather/Mesh
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
Removable
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Toe Shape
Round
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Oily Wet
0.48
Style Number
RB354
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Predominant Footwear Color
Blue
ASTM Footwear Class
F2413-11
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Oil-Resistant Sole, Steel Toe
Series
RB354
Non-Marking Upper
No
Upper Color
Blue
Slip Resistant
Yes
Heat Resistant
No
Heel Style
Flat Heel
Metatarsal Guard Style
None
Toe Cap Material
Steel
Closure
Lace Up
Construction
Cemented
Maximum Heat Rating
100 Degrees F
Heel Definition
Flat Heel
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Dry
0.75
Slip-Resistance Value - Mark II - Wet
0.7
Slip-Resistance Value - Mark II - Oily/Wet
0.48
Insole Technology
Removable
Upper Material (PRINT)
Leather, Mesh
Gender (PRINT)
Women's
Maximum Heat Rating (PRINT)
100 Degrees F
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Light Blue/Navy, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number RB354

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products