Women's Athletic Shoe, 9 1/2 Leather, Mesh Upper, Alloy Toe, Oxford H, Black, RB460

  • Mfr # RB460

  • Zoro # G1618222


product price:  $147.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB460
Zoro #
G1618222
UPC #
690774462281
Country of Origin
Cambodia

Dimensions

Size
9 1/2
Footwear Width
W
Heel Height
Less Than 1/2 in
Height
Oxford
Width
W
Size (PRINT)
9 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Leather, Mesh
Toe Type
Alloy
Color
Black
Footwear Shank Type
None
Max. Heat Rating
100 Degrees F
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Dry
1.00
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Metatarsal System
CushGuard
Waterproof Type
None
Removable Insole
Yes
ASTM Footwear Class
F2413-11
Insulated
No
Upper Boot Material
Leather/Mesh
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulation Type
None
Insole System
Removable
Mark II Slip Test Results- Dairy Tile Oily
0.42
CSA Footwear Standard
Not Specified
Footwear Sole Pattern
Textured and Siped
Manufacturers Suggested Sole Slip Rating
Best
Chain Saw Cut Resistant
No
Static Dissipative
No
Ninety Degree Heel
No
Predominant Footwear Color
Black
Non-Marking Sole
Yes
Last Number or Name
Sublite Cushion Work
Toe Shape
Round
Liner Material
Nylon
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.80
Style Number
RB460
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM F2413
Footwear Construction Type
Cemented
Metal Chip Resisting Sole
Yes
Chemical Resisting Sole
Yes
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Wet
Not Tested
For Outdoor Traction
No
Completely Non Metallic
No
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Puncture Resistant Insole
No
Upper Material Description
Leather
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Wide Toe Cap
Slip-Resistance Value - Mark II - Dry
1
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Maximum Heat Rating
100 Degrees F
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.42
Toe Cap Material
Alloy
Insole Technology
Removable
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Wet
0.8
Metatarsal Guard System
CushGuard FlexMet
Liner Technology
Moisture Wicking
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
Upper Material (PRINT)
Leather, Mesh
Liner Material (PRINT)
Nylon
Gender (PRINT)
Women's
Maximum Heat Rating (PRINT)
100 Degrees F
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number RB460

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.