Women's Athletic Shoe, Alloy Toe, Mesh Upper, Rubber Outsole, Lace Up, Navy, 10 M

  • Mfr # RB046

  • Zoro # G3378720


product price: $112.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB046
Zoro #
G3378720
UPC #
690774399044
Country of Origin
Multiple

Dimensions

Size
10
Footwear Width
M
Heel Height
Less Than 1/2 in
Height
3 in
Width
M
Overall Height
3 in
Size (PRINT)
10

Details

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Mesh
Toe Type
Alloy
Color
Navy
Upper Material Description
Synthetic
Insulation Type
None
Footwear Sole Pattern
Textured and Siped
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Oily
0.50
Non-Marking Sole
Yes
Chain Saw Cut Resistant
No
Upper Boot Material
Man Made
Mark II Slip Test Results- Dairy Tile Wet
0.50
Toe Shape
Round
Style Number
RB046
Wide Toe Cap
No
Insulated
No
Last Number or Name
Sublite Cushion Work
Standards
ASTM F2413
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal System
No
Footwear Construction Type
Cemented
Removable Insole
Yes
Predominant Footwear Color
Navy
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.50
Max. Heat Rating
Not Rated
Static Dissipative
No
ASTM Footwear Class
F2413-11
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Oily
Not Tested
CSA Footwear Standard
Not Specified
Item
Athletic Shoe
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
For Outdoor Traction
No
Insole System
Removable
Footwear Shank Type
None
Oil Resisting Sole
Yes
Conductive
No
Midsole Material
EVA
Metal Chip Resisting Sole
No
Chemical Resisting Sole
Yes
Liner Material
Mesh
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole
Metatarsal Guard Style
None
Series
RB046
Upper Color
Blue, Pink
Heel Style
Flat Heel
Non-Marking Upper
Yes
Slip Resistant
Yes
Heat Resistant
No
Toe Cap Material
Alloy
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
0.5
Liner Technology
Moisture Wicking
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.5
Maximum Heat Rating
Not Rated
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.5
Style Family
Athletic Shoe
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Women's
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Navy, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number RB046

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.