Women's Athletic Shoe, Alloy Toe, Mesh Upper, Rubber Outsole, Lace Up, Navy, 11 1/2 M

  • Mfr # RB046

  • Zoro # G3378772


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB046
Zoro #
G3378772
UPC #
690774399075
Country of Origin
Multiple

Dimensions

Size
11 1/2
Footwear Width
M
Height
3 in
Heel Height
Less Than 1/2 in
Width
M
Overall Height
3 in
Size (PRINT)
11 1/2

Details

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Mesh
Toe Type
Alloy
Color
Navy
Oil Resisting Sole
Yes
Chemical Resisting Sole
Yes
Waterproof Type
None
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Wet
0.50
Insole System
Removable
Wide Toe Cap
No
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Navy
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Metal Chip Resisting Sole
No
Ninety Degree Heel
No
ASTM Footwear Class
F2413-11
Footwear Shank Type
None
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily
0.50
Removable Insole
Yes
Item
Athletic Shoe
Non Metallic Upper
Yes
Chain Saw Cut Resistant
No
Liner Material
Mesh
Upper Boot Material
Man Made
Upper Material Description
Synthetic
Last Number or Name
Sublite Cushion Work
Insulated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Toe Shape
Round
Footwear Sole Pattern
Textured and Siped
Footwear Construction Type
Cemented
For Outdoor Traction
No
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.50
Standards
ASTM F2413
Midsole Material
EVA
Max. Heat Rating
Not Rated
Insulation Type
None
CSA Footwear Standard
Not Specified
Style Number
RB046
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole
Heat Resistant
No
Heel Style
Flat Heel
Slip Resistant
Yes
Upper Color
Blue, Pink
Series
RB046
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Wet
0.5
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Insole Technology
Removable
Maximum Heat Rating
Not Rated
Construction
Cemented
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Oily
0.5
Style Family
Athletic Shoe
Closure
Lace Up
Heel Definition
Flat Heel
Toe Cap Material
Alloy
Slip-Resistance Value - Mark II - Dry
0.5
Gender (PRINT)
Women's
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Mesh
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Navy, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number RB046

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products