Women's Athletic Shoe, Alloy Toe, Mesh Upper, Rubber Outsole, Lace Up, Navy, 12 W

  • Mfr # RB046

  • Zoro # G3378949


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB046
Zoro #
G3378949
UPC #
690774403246
Country of Origin
Multiple

Dimensions

Size
12
Footwear Width
W
Heel Height
Less Than 1/2 in
Height
3 in
Width
W
Overall Height
3 in
Size (PRINT)
12

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Mesh
Toe Type
Alloy
Color
Navy
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Insulated
No
Wide Toe Cap
No
Predominant Footwear Color
Navy
Footwear Construction Type
Cemented
Midsole Material
EVA
Upper Boot Material
Man Made
Mark II Slip Test Results- Dairy Tile Oily
0.50
Toe Shape
Round
CSA Footwear Standard
Not Specified
Non-Marking Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Liner Material
Mesh
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Shank Type
None
Mark II Slip Test Results- Dairy Tile Wet
0.50
Mark II Slip Test Results- Dairy Tile Dry
0.50
Last Number or Name
Sublite Cushion Work
Non Metallic Upper
Yes
Chemical Resisting Sole
Yes
Completely Non Metallic
No
Upper Material Description
Synthetic
For Outdoor Traction
No
Style Number
RB046
Insole System
Removable
Insulation Type
None
Satra Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-11
Puncture Resistant Insole
No
Ninety Degree Heel
No
Footwear Sole Pattern
Textured and Siped
Metal Chip Resisting Sole
No
Metatarsal System
No
Waterproof Type
None
Conductive
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
Not Rated
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Standards
ASTM F2413
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole
Upper Color
Blue, Pink
Heat Resistant
No
Series
RB046
Slip Resistant
Yes
Non-Marking Upper
Yes
Heel Style
Flat Heel
Metatarsal Guard Style
None
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.5
Maximum Heat Rating
Not Rated
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Wet
0.5
Liner Technology
Moisture Wicking
Insole Technology
Removable
Closure
Lace Up
Toe Cap Material
Alloy
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Slip-Resistance Value - Mark II - Dry
0.5
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Mesh
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Gender (PRINT)
Women's
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
All-Leather Upper
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Navy, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number RB046

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.