Women's Athletic Shoe, Steel Toe, Mesh Upper, Rubber Outsole, Lace Up, Black, 6 C

  • Mfr # 642925-6 C
  • Zoro # G2047092
product price: 
$
104.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
C
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
642925-6 C
Zoro #
G2047092
UPC #
994142216477
Country of Origin
China

Dimensions

Footwear Width
C
Size
6
Heel Height
1 in
Height
3 in
Width
C
Size (PRINT)
6
Overall Height
3 in

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Mesh
Toe Type
Safety-Toe
Color
Black
Footwear Closure Type
Lace Up
Insole System
EVA Molded
Puncture Resistant Insole
No
Upper Boot Material
Man Made
Metal Chip Resisting Sole
No
Chemical Resisting Sole
No
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Oily
0.26
Liner Material
Mesh, Nylon
Mark II Slip Test Results- Dairy Tile Dry
0.69
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
572 Degrees F
Midsole Material
EVA
Footwear Sole Pattern
Molded
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Good
Wide Toe Cap
Yes
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Wet
0.29
Ninety Degree Heel
Yes
Completely Non Metallic
No
Upper Material Description
Knit Mesh
Style Number
642925
Removable Insole
Yes
Toe Shape
Round
Last Number or Name
Celerity
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
Yes
Non-Marking Sole
Yes
Footwear Construction Type
Cemented EVA Midsole/Rubber Outsole
Waterproof Type
None
Predominant Footwear Color
Black
CSA Footwear Standard
Grade 1 Toecap
Insulated
No
Footwear Shank Type
None
Static Dissipative
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.26
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
For Outdoor Traction
No
ASTM Footwear Class
F2413-05
Conductive
No
Oil Resisting Sole
Yes
Safety Criteria
Defined Heel, Good Slip-Resistance, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe, Wide Toe Cap
Heel Style
Defined Heel
Slip Resistant
Yes
Series
642925
Metatarsal Guard Style
None
Standards
ASTM F2413-05
Heat Resistant
No
Non-Marking Upper
Yes
Upper Color
Black
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Wet
0.29
Maximum Heat Rating
572 Degrees F
Heel Definition
Flat Heel
Toe Cap Material
Steel
Insole Material
EVA
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Slip-Resistance Value - Mark II - Oily
0.26
Slip-Resistance Value - Mark II - Dry
0.69
Construction
Cemented
Closure
Lace Up
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Gender (PRINT)
Women's
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Mesh
Maximum Heat Rating (PRINT)
572 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Metatarsal Guard (PRINT)
No
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Good
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Includes Shank
No
Wire Color
Black

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width C, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6, Static Dissipative Yes, Style Number 642925

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products