Women's Athletic Shoe, Alloy Toe, Mesh Upper, Rubber Outsole, Lace Up, Navy, 5 1/2 M

  • Mfr # RB046

  • Zoro # G3378888


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB046
Zoro #
G3378888
UPC #
690774403093
Country of Origin
Multiple

Dimensions

Size
5 1/2
Footwear Width
M
Height
3 in
Heel Height
Less Than 1/2 in
Width
M
Overall Height
3 in
Size (PRINT)
5 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Mesh
Toe Type
Alloy
Color
Navy
Footwear Shank Type
None
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily
0.50
Metal Chip Resisting Sole
No
Insole System
Removable
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Ninety Degree Heel
No
Last Number or Name
Sublite Cushion Work
Waterproof Type
None
Manufacturers Suggested Sole Slip Rating
Best
Removable Insole
Yes
ASTM Footwear Class
F2413-11
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
Yes
CSA Footwear Standard
Not Specified
Upper Boot Material
Man Made
Predominant Footwear Color
Navy
Standards
ASTM F2413
Footwear Sole Pattern
Textured and Siped
Insulation Type
None
Insulated
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.50
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
0.50
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
Yes
Toe Shape
Round
Footwear Construction Type
Cemented
Midsole Material
EVA
Upper Material Description
Synthetic
Style Number
RB046
Metatarsal System
No
Chemical Resisting Sole
Yes
For Outdoor Traction
No
Max. Heat Rating
Not Rated
Liner Material
Mesh
Conductive
No
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole
Heat Resistant
No
Metatarsal Guard Style
None
Slip Resistant
Yes
Upper Color
Blue, Pink
Series
RB046
Heel Style
Flat Heel
Non-Marking Upper
Yes
Insole Technology
Removable
Liner Technology
Moisture Wicking
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.5
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Dry
0.5
Maximum Heat Rating
Not Rated
Closure
Lace Up
Toe Cap Material
Alloy
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.5
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Mesh
Gender (PRINT)
Women's
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Mesh
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Navy, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 5 1/2, Static Dissipative No, Style Number RB046

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products