Women's Athletic Shoe, Alloy Toe, Mesh Upper, Rubber Outsole, Lace Up, Navy, 9 M

  • Mfr # RB046

  • Zoro # G3378809


product price: $112.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB046
Zoro #
G3378809
UPC #
690774399020
Country of Origin
Multiple

Dimensions

Size
9
Footwear Width
M
Heel Height
Less Than 1/2 in
Height
3 in
Width
M
Size (PRINT)
9
Overall Height
3 in

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Mesh
Toe Type
Alloy
Color
Navy
Puncture Resistant Insole
No
Metatarsal System
No
Conductive
No
For Outdoor Traction
No
Wide Toe Cap
No
Upper Material Description
Synthetic
Mark II Slip Test Results- Dairy Tile Wet
0.50
Manufacturers Suggested Sole Slip Rating
Best
Toe Shape
Round
Footwear Shank Type
None
Removable Insole
Yes
Insulated
No
Waterproof Type
None
Mark II Slip Test Results- Dairy Tile Dry
0.50
Chain Saw Cut Resistant
No
Insole System
Removable
CSA Footwear Standard
Not Specified
Style Number
RB046
Chemical Resisting Sole
Yes
Ninety Degree Heel
No
Last Number or Name
Sublite Cushion Work
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Mesh
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily
0.50
Non Metallic Upper
Yes
Metal Chip Resisting Sole
No
Footwear Sole Pattern
Textured and Siped
Static Dissipative
No
ASTM Footwear Class
F2413-11
Insulation Type
None
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non-Marking Sole
Yes
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
Man Made
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Navy
Standards
ASTM F2413
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Completely Non Metallic
No
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Heat Resistant
No
Slip Resistant
Yes
Heel Style
Flat Heel
Upper Color
Blue, Pink
Series
RB046
Closure
Lace Up
Style Family
Athletic Shoe
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Wet
0.5
Slip-Resistance Value - Mark II - Dry
0.5
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.5
Toe Cap Material
Alloy
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Heel Definition
Flat Heel
Insole Technology
Removable
Maximum Heat Rating
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
Not Rated
Liner Material (PRINT)
Mesh
Upper Material (PRINT)
Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Women's
Outsole Material (PRINT)
Rubber
All-Leather Upper
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Navy, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number RB046

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.