Women's Athletic Shoe, Composite Toe, Leather Upper, Rubber Outsole, Lace Up, Black, 6 1/2 W

  • Mfr # RB160

  • Zoro # G800002416


product price:  $109.99
/ea
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB160
Zoro #
G800002416
UPC #
690774518940
Country of Origin
Cambodia

Dimensions

Size
6 1/2
Footwear Width
W
Size (PRINT)
6 1/2
Width
W

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Composite
Color
Black
Closure Type
Lace Up
Completely Non Metallic
Yes
Non Metallic Upper
Yes
Toe Style
Round Toe
Style Number
RB160
Wide Toe Cap
Yes
Safety Criteria
Composite Toe, Best Slip-Resistance, Electrical Hazard (EH), Non-Metallic
Manufacturers Suggested Sole Slip Rating
Best
Upper Color
Black
Upper Material Description
Leather
For Outdoor Traction
Yes
Insulated
No
Liner Material
Textile
Static Dissipative
No
Insole System
MemoryTech
Footwear Construction Type
Cemented
Upper Boot Material
All Leather
Toe Shape
Round
Max. Heat Rating
250 Degrees F
Chemical Resisting Sole
Yes
Oil Resisting Sole
Yes
Predominant Footwear Color
Black
Metal Chip Resisting Sole
Yes
Slip Resistant
Yes
Conductive
No
Insole Material
Memory Foam
Insulation Type
None
Puncture Resistant Insole
No
Style Family
Athletic Shoe
Metatarsal Guard (PRINT)
No
Closure
Lace Up
Toe Cap Material
Composite
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Women's
Puncture-Resistant Sole (PRINT)
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products