Women's Athletic Shoe, Steel Toe, Leather, Microfiber Upper, Rubber Outsole, Lace Up, White, 10 1/2

  • Mfr # RB434

  • Zoro # G3700851


product price:  $137.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB434
Zoro #
G3700851
UPC #
690774394179
Country of Origin
China

Dimensions

Size
10 1/2
Footwear Width
M
Heel Height
Less Than 1/2 in
Height
3 in
Width
M
Size (PRINT)
10 1/2
Overall Height
3 in

Details

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Leather, Microfiber
Toe Type
Steel
Color
White
Mark II Slip Test Results- Dairy Tile Wet
0.50
Waterproof Type
None
Ninety Degree Heel
No
Midsole Material
EVA
Non Metallic Upper
Yes
Upper Boot Material
Leather/Mesh
Standards
ASTM F2413
Style Number
RB434
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Upper Material Description
Synthetic
Insole System
Removable
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
Yes
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Dry
0.50
Last Number or Name
Sublite Work
ASTM Footwear Class
F2413-11
Footwear Construction Type
Cemented
Footwear Sole Pattern
Textured and Siped
Completely Non Metallic
No
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily
0.50
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal System
No
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metal Chip Resisting Sole
No
Predominant Footwear Color
White
Chemical Resisting Sole
Yes
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Puncture Resistant Insole
No
CSA Footwear Standard
Not Specified
Manufacturers Suggested Sole Slip Rating
Best
Toe Shape
Round
Liner Material
Mesh, Nylon
For Outdoor Traction
No
Footwear Shank Type
None
Removable Insole
Yes
Chain Saw Cut Resistant
No
Insulation Type
None
Non-Marking Sole
Yes
Item
Athletic Shoe
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Non-Marking Upper
Yes
Heat Resistant
No
Heel Style
Flat Heel
Metatarsal Guard Style
None
Slip Resistant
Yes
Series
RB434
Upper Color
White
Liner Technology
Moisture Wicking
Style Family
Athletic Shoe
Insole Technology
Removable
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.5
Toe Cap Material
Steel
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.5
Slip-Resistance Value - Mark II - Oily
0.5
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Maximum Heat Rating
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather, Microfiber
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
All-Leather Upper
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color White, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative Yes, Style Number RB434

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.