Women's Athletic Shoe, Steel Toe, Leather Upper, Rubber Outsole, Lace Up, Black, 12 W

  • Mfr # RB191

  • Zoro # G5827114


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB191
Zoro #
G5827114
UPC #
690774131958
Country of Origin
China

Dimensions

Size
12
Footwear Width
W
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
12

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Steel
Color
Black
Style Number
191
Ninety Degree Heel
No
Upper Boot Material
All Leather
Liner Material
Mesh, Nylon
Upper Material Description
Leather
Removable Insole
Yes
Insole System
EVA
Mark II Slip Test Results- Dairy Tile Dry
0.80
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Wet
0.87
Mark II Slip Test Results- Dairy Tile Oily
0.58
Completely Non Metallic
No
Footwear Shank Type
None
Oil Resisting Sole
Yes
Footwear Sole Pattern
Siped
Non-Marking Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Insulated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Metal Chip Resisting Sole
No
Footwear Construction Type
Cemented
Max. Heat Rating
Not Rated
Midsole Material
EVA
Non Metallic Upper
Yes
Shank Material
Steel
Chemical Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Predominant Footwear Color
Black
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Oily Wet
0.78
Static Dissipative
No
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Puncture Resistant Insole
No
Resists
Oils, Slips
Closure Type
Tie
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Heat Resistant
No
Series
191
Upper Color
Black
Metatarsal Guard Style
None
Heel Style
Flat Heel
Slip Resistant
Yes
Non-Marking Upper
Yes
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
0.8
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.58
All-Leather Upper
Yes
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.78
Heel Definition
Flat Heel
Toe Cap Material
Steel
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.87
Insole Material
EVA
Gender (PRINT)
Women's
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh, Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
Not Rated
Shank Material (PRINT)
Steel
Insole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number 191

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products