Women's Athletic Shoe, Steel Toe, Mesh Upper, Rubber Outsole, Lace Up, Navy, 11 1/2 D

  • Mfr # RB308

  • Zoro # G8531177


product price:  $109.95
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB308
Zoro #
G8531177
UPC #
690774466135
Country of Origin
China

Dimensions

Size
11 1/2
Footwear Width
D
Height
Oxford
Heel Height
Less Than 1/2 in
Width
D
Size (PRINT)
11 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Mesh
Toe Type
Steel
Color
Navy
Insulated
No
Upper Material Description
Synthetic
Waterproof Type
None
Conductive
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insole System
Removable
Static Dissipative
Yes
Predominant Footwear Color
Black
Midsole Material
EVA
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Oily
0.42
CSA Footwear Standard
Not Specified
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Style Number
RB308
Upper Boot Material
Man Made
Mark II Slip Test Results- Dairy Tile Dry
1.00
Last Number or Name
Astroride Work
Oil Resisting Sole
Yes
Non Metallic Upper
No
Non-Marking Sole
Yes
Wide Toe Cap
Yes
Puncture Resistant Insole
No
Metatarsal System
No
ASTM Footwear Class
F2413-11
Mark II Slip Test Results- Dairy Tile Wet
0.80
Max. Heat Rating
100 Degrees F
Footwear Sole Pattern
Textured and Siped
Liner Material
Nylon
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Ninety Degree Heel
No
Chemical Resisting Sole
Yes
Footwear Construction Type
Cemented
Metal Chip Resisting Sole
Yes
Insulation Type
None
Chain Saw Cut Resistant
No
Footwear Shank Type
None
Removable Insole
Yes
For Outdoor Traction
No
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe, Wide Toe Cap
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Oily
0.42
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
1
Maximum Heat Rating
100 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Construction
Cemented
Toe Cap Material
Steel
Style Family
Athletic Shoe
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.8
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Liner Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Women's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Mesh
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
100 Degrees F
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Navy, Width D, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative Yes, Style Number RB308

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.