Women's Athletic Shoe, Steel Toe, Mesh Upper, Rubber Outsole, Lace Up, Navy, 11 W

  • Mfr # RB308

  • Zoro # G8530459


product price:  $109.95
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB308
Zoro #
G8530459
UPC #
690774464018
Country of Origin
China

Dimensions

Size
11
Footwear Width
W
Heel Height
Less Than 1/2 in
Height
Oxford
Width
W
Size (PRINT)
11

Details

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Mesh
Toe Type
Steel
Color
Navy
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Wet
0.80
Chain Saw Cut Resistant
No
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Footwear Sole Pattern
Textured and Siped
Completely Non Metallic
No
Footwear Shank Type
None
Oil Resisting Sole
Yes
Upper Boot Material
Man Made
CSA Footwear Standard
Not Specified
Upper Material Description
Synthetic
Max. Heat Rating
100 Degrees F
Insole System
Removable
Mark II Slip Test Results- Dairy Tile Dry
1.00
ASTM Footwear Class
F2413-11
Insulated
No
Midsole Material
EVA
Item
Athletic Shoe
Style Number
RB308
Predominant Footwear Color
Black
Standards
ASTM F2413
Liner Material
Nylon
Toe Shape
Round
Puncture Resistant Insole
No
Removable Insole
Yes
Conductive
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof Type
None
Mark II Slip Test Results- Dairy Tile Oily
0.42
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
Yes
Metatarsal System
No
Metal Chip Resisting Sole
Yes
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulation Type
None
Static Dissipative
Yes
Ninety Degree Heel
No
Last Number or Name
Astroride Work
Manufacturers Suggested Sole Slip Rating
Best
Wide Toe Cap
Yes
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe, Wide Toe Cap
Construction
Cemented
Maximum Heat Rating
100 Degrees F
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.8
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Oily
0.42
Liner Technology
Moisture Wicking
Toe Cap Material
Steel
Insole Technology
Removable
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Maximum Heat Rating (PRINT)
100 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Women's
Upper Material (PRINT)
Mesh
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Navy, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative Yes, Style Number RB308

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.