Women's Athletic Shoe, Steel Toe, Mesh Upper, Rubber Outsole, Lace Up, Navy, 6 W

  • Mfr # RB308

  • Zoro # G8534351


product price:  $109.95
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB308
Zoro #
G8534351
UPC #
690774463912
Country of Origin
China

Dimensions

Size
6
Footwear Width
W
Heel Height
Less Than 1/2 in
Height
Oxford
Width
W
Size (PRINT)
6

Details

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Mesh
Toe Type
Steel
Color
Navy
Chemical Resisting Sole
Yes
Wide Toe Cap
Yes
Ninety Degree Heel
No
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Waterproof Type
None
Manufacturers Suggested Sole Slip Rating
Best
Predominant Footwear Color
Black
Non Metallic Upper
No
Upper Boot Material
Man Made
Static Dissipative
Yes
ASTM Footwear Class
F2413-11
Chain Saw Cut Resistant
No
For Outdoor Traction
No
Metal Chip Resisting Sole
Yes
Item
Athletic Shoe
Insulated
No
Footwear Sole Pattern
Textured and Siped
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.80
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulation Type
None
Completely Non Metallic
No
Footwear Construction Type
Cemented
Liner Material
Nylon
Mark II Slip Test Results- Dairy Tile Dry
1.00
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Mark II Slip Test Results- Dairy Tile Oily
0.42
Upper Material Description
Synthetic
Max. Heat Rating
100 Degrees F
Non-Marking Sole
Yes
Standards
ASTM F2413
Insole System
Removable
Metatarsal System
No
Style Number
RB308
CSA Footwear Standard
Not Specified
Midsole Material
EVA
Last Number or Name
Astroride Work
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
Toe Shape
Round
Footwear Shank Type
None
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe, Wide Toe Cap
Slip-Resistance Value - Mark II - Wet
0.8
Slip-Resistance Value - Mark II - Oily
0.42
Toe Cap Material
Steel
Closure
Lace Up
Liner Technology
Moisture Wicking
Insole Technology
Removable
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Maximum Heat Rating
100 Degrees F
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Dry
1
Upper Material (PRINT)
Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Women's
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
100 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Liner Material (PRINT)
Nylon
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Navy, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6, Static Dissipative Yes, Style Number RB308

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.