Women's Athletic Shoe, Steel Toe, Mesh Upper, Rubber Outsole, Lace Up, Navy, 9 W

  • Mfr # RB308

  • Zoro # G8530641


product price:  $109.95
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB308
Zoro #
G8530641
UPC #
690774463974
Country of Origin
China

Dimensions

Size
9
Footwear Width
W
Heel Height
Less Than 1/2 in
Height
Oxford
Width
W
Size (PRINT)
9

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Mesh
Toe Type
Steel
Color
Navy
Mark II Slip Test Results- Dairy Tile Oily
0.42
Chemical Resisting Sole
Yes
Completely Non Metallic
No
Midsole Material
EVA
Toe Shape
Round
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal System
No
Upper Material Description
Synthetic
Insulated
No
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
1.00
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
Yes
Non Metallic Upper
No
Non-Marking Sole
Yes
Footwear Construction Type
Cemented
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
Yes
Last Number or Name
Astroride Work
ASTM Footwear Class
F2413-11
Max. Heat Rating
100 Degrees F
Static Dissipative
Yes
Insole System
Removable
Conductive
No
Footwear Shank Type
None
Removable Insole
Yes
CSA Footwear Standard
Not Specified
Ninety Degree Heel
No
For Outdoor Traction
No
Footwear Sole Pattern
Textured and Siped
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Upper Boot Material
Man Made
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Wet
0.80
Liner Material
Nylon
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Black
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Style Number
RB308
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe, Wide Toe Cap
Toe Cap Material
Steel
Maximum Heat Rating
100 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Oily
0.42
Construction
Cemented
Style Family
Athletic Shoe
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.8
Liner Technology
Moisture Wicking
Insole Technology
Removable
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Mesh
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Gender (PRINT)
Women's
Liner Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
100 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Navy, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative Yes, Style Number RB308

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.