Women's Athletic Work Shoe, Salmon, Slate Blue, 6 1/2, RB382
Mfr # RB382-M-06.5
Zoro # G316525430
product price: $129.95
/pr
Free Shipping & Returns
Key Features
Toe Shape
Round
Manufacturer-Suggested Sole Slip Rating
Best
Electrical Hazard Rated
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RB382-M-06.5
Zoro #
G316525430
UPC #
690774622319
Country of Origin
Cambodia
Dimensions
Width
M
Overall Height
3 in
Size
6 1/2
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Salmon, Slate Blue, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 6 1/2, Static Dissipative No, Style Number RB382, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.