Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Composite Toe Athletic Shoe, Black, 6, W, RB450

  • Mfr # RB450

  • Zoro # G403541794


product price: $116.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB450
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB450
Zoro #
G403541794
UPC #
690774567399
Country of Origin
Cambodia

Dimensions

Size
6
Footwear Width
W
Width
W
Size (PRINT)
6

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB450
Waterproof
No
Manufacturers Suggested Sole Slip Rating
Best
CSA Footwear Standard
No Puncture Protection
Chain Saw Cut Resistant
No
Metatarsal Guard Style
None
Chemical Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Puncture Resistant Insole
No
Predominant Footwear Color
Black
Non-Marking Sole
Yes
Outsole Material
Rubber
Footwear Construction Type
Cemented
Footwear Style
Athletic Shoe
Heat Resistant
No
Electrical Hazard Rated
Yes
Heel Style
Flat Heel
Conductive
No
Upper Boot Material
Mesh with TPU
Oil Resisting Sole
Yes
Waterproof Type
None
Static Dissipative
No
Non Metallic Upper
Yes
Max. Heat Rating
200 Degrees F
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Non-Marking Upper
Yes
Upper Color
Black
Standards
ASTM F2416
Completely Non Metallic
Yes
Insulated
No
Safety Criteria
ASTM F2413, Comp Toe, Electrical Hazard (EH), Metal Free, XTR Composite
Liner Material
Mesh, Nylon
Shank Material
Nylon
Upper Material
Mesh, TPU
Metatarsal Guard
No
Maximum Heat Rating
200 Degrees F
Style Family
Athletic Shoe
Heel Definition
Flat Heel
CSA Standards Met
No Puncture-Resistant Sole
Toe Cap Material
Composite
Construction
Cemented
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh, Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
200 Degrees F
Upper Material (PRINT)
Mesh, TPU
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6, Static Dissipative No, Style Number RB450

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.