Zoro Homepage

Women's Composite Toe Athletic Shoe, Black, 7 1/2, W, RB450

  • Mfr # RB450

  • Zoro # G403541718


product price: $116.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB450
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB450
Zoro #
G403541718
UPC #
690774567429
Country of Origin
Cambodia

Dimensions

Size
7 1/2
Footwear Width
W
Width
W
Size (PRINT)
7 1/2

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB450
Waterproof
No
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Static Dissipative
No
Footwear Construction Type
Cemented
Non-Marking Upper
Yes
Upper Color
Black
Electrical Hazard Rated
Yes
Non-Marking Sole
Yes
Metatarsal Guard
No
Metatarsal Guard Style
None
Heel Style
Flat Heel
Insulated
No
Footwear Style
Athletic Shoe
Chain Saw Cut Resistant
No
Waterproof Type
None
Liner Material
Mesh, Nylon
Manufacturers Suggested Sole Slip Rating
Best
Conductive
No
Shank Material
Nylon
Completely Non Metallic
Yes
Puncture Resistant Insole
No
Heat Resistant
No
Standards
ASTM F2414
Max. Heat Rating
200 Degrees F
Upper Material
Mesh, TPU
CSA Footwear Standard
No Puncture Protection
Chemical Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Safety Criteria
ASTM F2413, Comp Toe, Electrical Hazard (EH), Metal Free, XTR Composite
Non Metallic Upper
Yes
Outsole Material
Rubber
Predominant Footwear Color
Black
Oil Resisting Sole
Yes
Upper Boot Material
Mesh with TPU
CSA Standards Met
No Puncture-Resistant Sole
Heel Definition
Flat Heel
Maximum Heat Rating
200 Degrees F
Construction
Cemented
Toe Cap Material
Composite
Style Family
Athletic Shoe
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Nylon
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Mesh, TPU
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Maximum Heat Rating (PRINT)
200 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number RB450

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.