Women's Composite Toe Athletic Shoe, Black/Plum, 9 1/2, W, RB492

  • Mfr # RB492-W-09.5

  • Zoro # G509956423


product price:  $131.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black/Plum
Style Number
RB492
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB492-W-09.5
Zoro #
G509956423
UPC #
690774534292
Country of Origin
Cambodia

Dimensions

Size
9 1/2
Footwear Width
W
Width
W
Size (PRINT)
9 1/2

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Black/Plum
Style Number
RB492
Waterproof
Yes
Closure
Lace Up
Conductive
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Style Family
Athletic Shoe
Toe Shape
Round
Insulated
No
Static Dissipative
No
Midsole Technology
Sublite
Wide Toe Cap
Yes
Construction
Cemented
Non-Marking Sole
Yes
Non Metallic Upper
Yes
Liner Technology
Moisture Wicking
Toe Cap Material
Composite
Outsole Material
Rubber
Puncture Resistant Insole
No
Chemical Resisting Sole
Yes
Removable Insole
Yes
Maximum Heat Rating
250 Degrees F
For Outdoor Traction
Yes
Metal Chip Resisting Sole
Yes
Electrical Hazard Rated
No
Oil Resisting Sole
Yes
Insole Technology
Cushioned
Liner Material
Mesh, Nylon
Manufacturers Suggested Sole Slip Rating
Best
Completely Non Metallic
Yes
Insole Material
Foam
Upper Material
Microfiber
Midsole Material
EVA
Heel Definition
Flat Heel
Upper Material (PRINT)
Microfiber
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Midsole Technology (PRINT)
Sublite
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Insole Material (PRINT)
Foam
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I)
Maximum Heat Rating (PRINT)
250 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Mesh, Nylon
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Plum, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number RB492

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.