Women's Composite Toe Hiker Shoe, Golden Tan, 10 1/2, M, RB437

  • Mfr # RB437

  • Zoro # G8942647


product price: $187.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Golden Tan
Style Number
RB437
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB437
Zoro #
G8942647
UPC #
690774171527
Country of Origin
China

Dimensions

Size
10 1/2
Footwear Width
M
Heel Height
Less Than 1/2 in
Boot Height
6 in
Width
M
Size (PRINT)
10 1/2

Details

Item
Hiker Shoe
Toe Type
Composite
Gender
Women's
Color
Golden Tan
Style Number
RB437
Waterproof
No
Conductive
Yes
Ninety Degree Heel
No
Puncture Resistant Insole
No
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non-Marking Sole
No
Predominant Footwear Color
Tan
ASTM Footwear Class
F2413-11 I/75 C/75
Electrical Hazard Rated
No
Mark II Slip Test Results- Dairy Tile Dry
0.80
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
EVA
Liner Material
Nylon
CSA Footwear Standard
No Puncture Protection
Removable Insole
Yes
Footwear Style
Hiker Boot
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Wide Toe Cap
Yes
Standards
ASTM F2413-05, ASTM F3445
Metal Chip Resisting Sole
No
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.56
Non Metallic Upper
Yes
Footwear Sole Pattern
Textured
Footwear Closure Type
Lace Up
Chain Saw Cut Resistant
No
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Full Grain Leather
Chemical Resisting Sole
No
Upper Boot Material
All Leather
Insole System
Full Sock
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Wet
0.72
Footwear Construction Type
Cemented
Insulated
No
Resists
Impact/Compression, Slips
Upper Material
Leather
Heel Style
Flat Heel
Toe Shape
Round
Toe Style
Round Toe
Last Number or Name
RB437
Footwear Shank
No
Footwear Construction
Cemented
Footwear Shank Type
None
Heat Resistant
Yes
Upper Color
Brown
Lugs
Plastic
Features
Aircom Air Comfort Technology, Foot Force F2A Athletic Footbed, Metal Free, XTR Brand Composite Toe Cap
For Outdoor Traction
Yes
Closure Type
Lace Up
Slip Resistant
Yes
Laces Color
Brown
Insole Material
Polyurethane
Non-Marking Upper
Yes
Waterproof Type
None
Manufacturers Suggested Sole Slip Rating
Better
Metatarsal Guard Style
None
Insulation Type
None
Slip-Resistance Value - Mark II - Dry
0.8
Toe Cap Material
Composite
Insole Technology
Foot Force(R) F2A Footbed, Full Sock, Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.6
All-Leather Upper
Yes
Closure
Lace Up
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.56
Slip-Resistance Value - Mark II - Wet
0.72
Style Family
Hiker Shoe
Construction
Cemented
Maximum Heat Rating
Not Rated
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Liner Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Women's
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Conductive (Cd), Impact (I)
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Conductive (Cd), Impact (I)
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes

Description

Hiker Boot, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Golden Tan, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Tan, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number RB437

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.