Zoro Homepage

Women's Composite Toe Hiker Shoe, Golden Tan, 10, M, RB437

  • Mfr # RB437

  • Zoro # G8942665


product price: $187.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Golden Tan
Style Number
RB437
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB437
Zoro #
G8942665
UPC #
690774171510
Country of Origin
China

Dimensions

Size
10
Footwear Width
M
Heel Height
Less Than 1/2 in
Boot Height
7 in
Width
M
Size (PRINT)
10

Details

Item
Hiker Shoe
Toe Type
Composite
Gender
Women's
Color
Golden Tan
Style Number
RB437
Waterproof
No
Chain Saw Cut Resistant
No
Non-Marking Sole
No
Insulated
No
Oil Resisting Sole
Yes
Wide Toe Cap
Yes
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Nylon
Midsole Material
EVA
Removable Insole
Yes
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Closure Type
Lace Up
Completely Non Metallic
Yes
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.72
Metal Chip Resisting Sole
No
Static Dissipative
No
Standards
ASTM F2413-05, ASTM F3445
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
Full Sock
Upper Material Description
Full Grain Leather
Predominant Footwear Color
Tan
Max. Heat Rating
Not Rated
CSA Footwear Standard
No Puncture Protection
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Boot Material
All Leather
Conductive
Yes
Footwear Sole Pattern
Textured
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
ASTM Footwear Class
F2413-11 I/75 C/75
Ninety Degree Heel
No
Outsole Material
Rubber
Footwear Style
Hiker Boot
Electrical Hazard Rated
No
Footwear Construction Type
Cemented
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Dry
0.80
Mark II Slip Test Results- Dairy Tile Oily
0.56
Upper Material
Leather
Resists
Impact/Compression, Slips
Slip Resistant
Yes
Footwear Shank
No
Metatarsal Guard Style
None
Lugs
Plastic
Footwear Construction
Cemented
Upper Color
Brown
Toe Shape
Round
Waterproof Type
None
Manufacturers Suggested Sole Slip Rating
Better
Closure Type
Lace Up
Heat Resistant
Yes
Insulation Type
None
Last Number or Name
RB437
Footwear Shank Type
None
For Outdoor Traction
Yes
Heel Style
Flat Heel
Non-Marking Upper
Yes
Toe Style
Round Toe
Features
Aircom Air Comfort Technology, Foot Force F2A Athletic Footbed, Metal Free, XTR Brand Composite Toe Cap
Insole Material
Polyurethane
Laces Color
Brown
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.8
Insole Technology
Foot Force(R) F2A Footbed, Full Sock, Removable
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.56
Style Family
Hiker Shoe
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.72
All-Leather Upper
Yes
Maximum Heat Rating
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Conductive (Cd), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Gender (PRINT)
Women's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Conductive (Cd), Impact (I)
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No

Description

Hiker Boot, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Golden Tan, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Tan, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number RB437

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.