Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Composite Toe Hiker Shoe, Golden Tan, 11, W, RB437

  • Mfr # RB437

  • Zoro # G8942692


product price: $187.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Golden Tan
Style Number
RB437
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB437
Zoro #
G8942692
UPC #
690774171701
Country of Origin
China

Dimensions

Size
11
Footwear Width
W
Heel Height
Less Than 1/2 in
Boot Height
10 in
Width
W
Size (PRINT)
11

Details

Item
Hiker Shoe
Toe Type
Composite
Gender
Women's
Color
Golden Tan
Style Number
RB437
Waterproof
No
Mark II Slip Test Results- Dairy Tile Dry
0.80
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
CSA Footwear Standard
No Puncture Protection
Upper Boot Material
All Leather
Conductive
Yes
Standards
ASTM F2413-05, ASTM F3445
Puncture Resistant Insole
No
Ninety Degree Heel
No
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Outsole Material
Rubber
Predominant Footwear Color
Tan
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Wet
0.72
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
No
Footwear Sole Pattern
Textured
Mark II Slip Test Results- Dairy Tile Oily
0.56
Insulated
No
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Non-Marking Sole
No
Removable Insole
Yes
Oil Resisting Sole
Yes
Footwear Style
Hiker Boot
Midsole Material
EVA
Wide Toe Cap
Yes
Metatarsal Guard
No
Non Metallic Upper
Yes
Liner Material
Nylon
Completely Non Metallic
Yes
Max. Heat Rating
Not Rated
Insole System
Full Sock
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Electrical Hazard Rated
No
Footwear Closure Type
Lace Up
Metal Chip Resisting Sole
No
Footwear Construction Type
Cemented
Resists
Impact/Compression, Slips
Upper Material
Leather
Toe Style
Round Toe
Heat Resistant
Yes
Heel Style
Flat Heel
Toe Shape
Round
Laces Color
Brown
For Outdoor Traction
Yes
Insulation Type
None
Non-Marking Upper
Yes
Upper Color
Brown
Manufacturers Suggested Sole Slip Rating
Better
Features
Aircom Air Comfort Technology, Foot Force F2A Athletic Footbed, Metal Free, XTR Brand Composite Toe Cap
Last Number or Name
RB437
Footwear Shank
No
Footwear Construction
Cemented
Waterproof Type
None
Footwear Shank Type
None
Closure Type
Lace Up
Lugs
Plastic
Insole Material
Polyurethane
Slip Resistant
Yes
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Oily
0.56
Maximum Heat Rating
Not Rated
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.8
Slip-Resistance Value - Mark II - Wet
0.72
Toe Cap Material
Composite
Insole Technology
Foot Force(R) F2A Footbed, Full Sock, Removable
Closure
Lace Up
All-Leather Upper
Yes
Style Family
Hiker Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Construction
Cemented
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Conductive (Cd), Impact (I)
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Nylon
Gender (PRINT)
Women's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Conductive (Cd), Impact (I)
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes

Description

Hiker Boot, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Golden Tan, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Tan, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number RB437

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.