Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Composite Toe Hiker Shoe, Golden Tan, 5, W, RB437

  • Mfr # RB437

  • Zoro # G8942735


product price: $187.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Golden Tan
Style Number
RB437
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB437
Zoro #
G8942735
UPC #
690774171589
Country of Origin
China

Dimensions

Size
5
Footwear Width
W
Heel Height
Less Than 1/2 in
Boot Height
13 in
Width
W
Size (PRINT)
5

Details

Item
Hiker Shoe
Toe Type
Composite
Gender
Women's
Color
Golden Tan
Style Number
RB437
Waterproof
No
Insulated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Closure Type
Lace Up
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
Standards
ASTM F2413-05, ASTM F3445
Non Metallic Upper
Yes
CSA Footwear Standard
No Puncture Protection
Mark II Slip Test Results- Dairy Tile Wet
0.72
Conductive
Yes
Midsole Material
EVA
Max. Heat Rating
Not Rated
Liner Material
Nylon
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.56
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Tan
Upper Boot Material
All Leather
Electrical Hazard Rated
No
Static Dissipative
No
Wide Toe Cap
Yes
Puncture Resistant Insole
No
Outsole Material
Rubber
Upper Material Description
Full Grain Leather
Oil Resisting Sole
Yes
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Dry
0.80
Chemical Resisting Sole
No
Footwear Sole Pattern
Textured
Footwear Construction Type
Cemented
Footwear Style
Hiker Boot
Completely Non Metallic
Yes
Non-Marking Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75
Insole System
Full Sock
Upper Material
Leather
Resists
Impact/Compression, Slips
Last Number or Name
RB437
Lugs
Plastic
Heat Resistant
Yes
Manufacturers Suggested Sole Slip Rating
Better
Upper Color
Brown
Slip Resistant
Yes
Insulation Type
None
For Outdoor Traction
Yes
Laces Color
Brown
Insole Material
Polyurethane
Footwear Construction
Cemented
Footwear Shank
No
Footwear Shank Type
None
Metatarsal Guard Style
None
Waterproof Type
None
Closure Type
Lace Up
Toe Shape
Round
Heel Style
Flat Heel
Non-Marking Upper
Yes
Features
Aircom Air Comfort Technology, Foot Force F2A Athletic Footbed, Metal Free, XTR Brand Composite Toe Cap
Toe Style
Round Toe
Slip-Resistance Value - Mark II - Wet
0.72
Maximum Heat Rating
Not Rated
Heel Definition
Flat Heel
Insole Technology
Foot Force(R) F2A Footbed, Full Sock, Removable
All-Leather Upper
Yes
Toe Cap Material
Composite
Style Family
Hiker Shoe
Slip-Resistance Value - Mark II - Oily
0.56
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.8
Construction
Cemented
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Liner Material (PRINT)
Nylon
Gender (PRINT)
Women's
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Conductive (Cd), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Conductive (Cd), Impact (I)
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
No

Description

Hiker Boot, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Golden Tan, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Tan, Puncture Resistant Insole No, Size 5, Static Dissipative No, Style Number RB437

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.