Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Composite Toe Hiker Shoe, Golden Tan, 7, M, RB437

  • Mfr # RB437

  • Zoro # G8942805


product price: $187.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Golden Tan
Style Number
RB437
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB437
Zoro #
G8942805
UPC #
690774171459
Country of Origin
China

Dimensions

Size
7
Footwear Width
M
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
7

Details

Item
Hiker Shoe
Toe Type
Composite
Gender
Women's
Color
Golden Tan
Style Number
RB437
Waterproof
No
Mark II Slip Test Results- Dairy Tile Dry
0.80
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Nylon
Puncture Resistant Insole
No
Ninety Degree Heel
No
Midsole Material
EVA
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Oily
0.56
Upper Boot Material
All Leather
Chain Saw Cut Resistant
No
Outsole Material
Rubber
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Footwear Sole Pattern
Textured
Non-Marking Sole
No
Insole System
Full Sock
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal Guard
No
Metal Chip Resisting Sole
No
Non Metallic Upper
Yes
Wide Toe Cap
Yes
Max. Heat Rating
Not Rated
CSA Footwear Standard
No Puncture Protection
ASTM Footwear Class
F2413-11 I/75 C/75
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.72
Standards
ASTM F2413-05, ASTM F3445
Footwear Closure Type
Lace Up
Conductive
Yes
Predominant Footwear Color
Tan
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Electrical Hazard Rated
No
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Style
Hiker Boot
Footwear Construction Type
Cemented
Insulated
No
Upper Material
Leather
Resists
Impact/Compression, Slips
Insulation Type
None
For Outdoor Traction
Yes
Manufacturers Suggested Sole Slip Rating
Better
Metatarsal Guard Style
None
Toe Style
Round Toe
Upper Color
Brown
Features
Aircom Air Comfort Technology, Foot Force F2A Athletic Footbed, Metal Free, XTR Brand Composite Toe Cap
Waterproof Type
None
Heat Resistant
Yes
Footwear Shank Type
None
Slip Resistant
Yes
Closure Type
Lace Up
Insole Material
Polyurethane
Lugs
Plastic
Heel Style
Flat Heel
Footwear Shank
No
Laces Color
Brown
Last Number or Name
RB437
Non-Marking Upper
Yes
Footwear Construction
Cemented
Toe Shape
Round
Maximum Heat Rating
Not Rated
Closure
Lace Up
Style Family
Hiker Shoe
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.56
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.72
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.8
Construction
Cemented
Insole Technology
Foot Force(R) F2A Footbed, Full Sock, Removable
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Conductive (Cd), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Polyurethane
Gender (PRINT)
Women's
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Conductive (Cd), Impact (I)
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No

Description

Hiker Boot, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Golden Tan, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Tan, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number RB437

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.