Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Composite Toe Hiker Shoe, Golden Tan, 8, M, RB437

  • Mfr # RB437

  • Zoro # G8942841


product price: $187.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Golden Tan
Style Number
RB437
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB437
Zoro #
G8942841
UPC #
690774171473
Country of Origin
China

Dimensions

Size
8
Footwear Width
M
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
8

Details

Item
Hiker Shoe
Toe Type
Composite
Gender
Women's
Color
Golden Tan
Style Number
RB437
Waterproof
No
Removable Insole
Yes
Electrical Hazard Rated
No
Oil Resisting Sole
Yes
Chemical Resisting Sole
No
Metal Chip Resisting Sole
No
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Wet
0.72
Upper Boot Material
All Leather
Metatarsal Guard
No
Footwear Style
Hiker Boot
Ninety Degree Heel
No
Footwear Construction Type
Cemented
Non-Marking Sole
No
Conductive
Yes
Chain Saw Cut Resistant
No
Insulated
No
Standards
ASTM F2413-05, ASTM F3445
Static Dissipative
No
Liner Material
Nylon
Footwear Sole Pattern
Textured
Completely Non Metallic
Yes
Predominant Footwear Color
Tan
Insole System
Full Sock
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.80
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Oily
0.56
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Wide Toe Cap
Yes
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Outsole Material
Rubber
CSA Footwear Standard
No Puncture Protection
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Closure Type
Lace Up
Resists
Impact/Compression, Slips
Upper Material
Leather
Last Number or Name
RB437
Closure Type
Lace Up
Footwear Shank
No
Footwear Construction
Cemented
Lugs
Plastic
Footwear Shank Type
None
Manufacturers Suggested Sole Slip Rating
Better
Toe Style
Round Toe
Non-Marking Upper
Yes
Waterproof Type
None
Slip Resistant
Yes
Toe Shape
Round
Heat Resistant
Yes
Heel Style
Flat Heel
Insole Material
Polyurethane
Metatarsal Guard Style
None
Features
Aircom Air Comfort Technology, Foot Force F2A Athletic Footbed, Metal Free, XTR Brand Composite Toe Cap
Upper Color
Brown
Laces Color
Brown
For Outdoor Traction
Yes
Insulation Type
None
Insole Technology
Foot Force(R) F2A Footbed, Full Sock, Removable
Slip-Resistance Value - Mark II - Dry
0.8
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.6
All-Leather Upper
Yes
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
0.72
Toe Cap Material
Composite
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.56
Heel Definition
Flat Heel
Style Family
Hiker Shoe
ASTM Standards Met (PRINT)
Compression (C), Conductive (Cd), Impact (I)
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Gender (PRINT)
Women's
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Liner Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met
Compression (C), Conductive (Cd), Impact (I)
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No

Description

Hiker Boot, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Golden Tan, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Tan, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number RB437

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.