
Framer Lite Mid - Men - CT EH WP SR - Black - 11.5EE
Mfr # A8151-11.5EE
Zoro # G022925661
product price:Â $119.99
/pr
Free Shipping & Returns
Key Features
Midsole Material
PU
Color
Black
Metatarsal Guard
No
Liner Material
Moisture Wicking Mesh
Removable Insole
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A8151-11.5EE
Zoro #
G022925661
UPC #
198311020487
Country of Origin
Cambodia
Dimensions
Size
11.5
Footwear Width
2E
Details
Midsole Material
PU
Color
Black
Metatarsal Guard
No
Liner Material
Moisture Wicking Mesh
Removable Insole
Yes
Style Number
A8151
Waterproof
Yes
Toe Type
Composite
Upper Material
Leather
Standards
CT, EH, WP, SR
Gender
Men
Footwear Closure Type
Lace Up
Item
Mid Boot
Series
Framer Lite
Description
The Avenger Framer Lite Composite Toe Boots are lightweight yet protective boots built for the demands of light to medium duty job sites and general construction. Engineered with composite toes, waterproofing, and EH-rated protection, they're the choice for men who need all-day comfort and reliable safety on active job sites.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.