This item is Discontinued.

Reebok Women's, Composite Toe, Work Boots, 6-1/2, M, Brown/Taupe RB187

Women's, Composite Toe, Work Boots, 6-1/2, M, Brown/Taupe (Discontinued)

  • Mfr # RB187
  • Zoro # G8944381
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB187
Zoro #
G8944381
UPC #
690774232426
Country of Origin
China

Dimensions

Size
6-1/2
Footwear Width
M
Heel Height
Less Than 1/2 in

Details

Item
Work Boots
Toe Type
Composite
Gender
Women's
Color
Brown/Taupe
Waterproof
No
Mark II Slip Test Results- Dairy Tile Wet
0.86
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.72
Electrical Hazard Rated
Yes
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Textured
Predominant Footwear Color
Brown
Metatarsal Guard
No
Max. Heat Rating
Not Rated
Removable Insole
Yes
Upper Material Description
Full Grain Leather
Non-Marking Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Shank Material
Plastic
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
EVA
Footwear Construction Type
Cemented
Puncture Resistant Insole
No
Static Dissipative
No
Non Metallic Upper
Yes
CSA Footwear Standard
Not Specified
Liner Material
Nylon
Wide Toe Cap
No
Footwear Style
Athletic Shoe
Mark II Slip Test Results- Dairy Tile Oily
0.58
Conductive
No
Ninety Degree Heel
No
Upper Boot Material
All Leather
Insole System
Full Sock
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.89
Footwear Closure Type
Lace Up
Insulated
No
Standards
ASTM F2413-05
Outsole Material
Rubber
Resists
Impact/Compression
Upper Material
Leather

Description

Work Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole No, Color Brown/Taupe, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Insulated No, Metal Chip Resisting Sole No, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.