Zoro Homepage

Women's Steel Toe, 12 M, Stretch Mesh, Black and Pink

  • Mfr # RB307

  • Zoro # G7830160


product price: $113.99
/pr
Free Shipping & Returns

Key Features

Gender
Women's
Upper Material
Stretch Mesh
Toe Type
Steel
Color
Black and Pink
Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB307
Zoro #
G7830160
UPC #
690774465954
Country of Origin
China

Dimensions

Size
12
Footwear Width
M

Details

Gender
Women's
Upper Material
Stretch Mesh
Toe Type
Steel
Color
Black and Pink
Item
Athletic Work Shoes
Closure Type
Lace Up
Style Number
RB307
Series
Astroride Work

Description

Footwear, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.