Zoro Homepage

Women's Tactical Oxford Boots, Plain Toe, M, 2 in Height, Black

  • Mfr # RB815

  • Zoro # G8491817


product price: $125.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
M
Toe Type
Plain
Height
2 in
Color
Black
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB815
Zoro #
G8491817
UPC #
690774396050
Country of Origin
Cambodia

Dimensions

Size
7.5
Footwear Width
M
Height
2 in
Heel Height
Less Than 1/2 in

Description

Tactical Oxford Boots, Footwear Style Military/Tactical Boot, 7 1/2, M, Women's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 2 in Height, Black, Style Number RB815, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.