This item is Discontinued.

Reebok Work Boots, Comp Toe, Met Grd, 10, PR RB6755-10M

Work Boots, Comp Toe, Met Grd, 10, PR (Discontinued)

  • Mfr # RB6755-10M
  • Zoro # G4863844
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB6755-10M
Zoro #
G4863844
UPC #
690774169616
Country of Origin
China

Dimensions

Size
10
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Footwear Size
10
Width
M
Size (PRINT)
10
Overall Height
6 in

Details

Color
Black
Gender
Men's
Toe Type
Composite
Footwear Style
6 in Work Boot
Insulated
No
Waterproof
No
Closure Type
Lace Up
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Shank Material
Composite
Puncture Resistant Insole
No
Footwear Sole Pattern
Cleated
Manufacturers Suggested Sole Slip Rating
Best
Insole System
EVA
Outsole Material
Rubber
Midsole Material
EVA
Completely Non Metallic
Yes
Upper Material Description
Leather
Style Number
6755
Mark II Slip Test Results- Dairy Tile Dry
0.87
Removable Insole
Yes
Static Dissipative
No
Standards
ASTM F2413
Footwear Shank Type
Plastic
Max. Heat Rating
250 Degrees F
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.33
CSA Footwear Standard
Not Specified
Metal Chip Resisting Sole
Yes
Item
6-Inch Work Boot
Footwear Closure Type
Lace Up
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Oil Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Metatarsal Guard
Internal
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Wet
0.73
Electrical Hazard Rated
Yes
Conductive
No
Upper Boot Material
All Leather
Predominant Footwear Color
Black
Liner Material
Tailex
Chain Saw Cut Resistant
No
Chemical Resisting Sole
Yes
Wide Toe Cap
No
Resists
Abrasions, Chemicals, Oils
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Slip Resistant
Yes
Series
RB6755
Upper Color
Black
Heel Style
Flat Heel
Metatarsal Guard Style
Internal
Heat Resistant
No
Non-Marking Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.73
Closure
Lace Up
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.24
All-Leather Upper
Yes
Construction
Cemented
Heel Definition
Flat Heel
Maximum Heat Rating
250 Degrees F
Insole Material
EVA
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.33
Slip-Resistance Value - Mark II - Dry
0.87
Metatarsal Guard (PRINT)
Internal
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Composite
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Insole Material (PRINT)
EVA
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number 6755

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.