This item is Discontinued.

Reebok Work Shoes, 4, M, Black, Composite, Mens, PR RB1945-4M

Work Shoes, 4, M, Black, Composite, Mens, PR (Discontinued)

  • Mfr # RB1945-4M
  • Zoro # G5939153
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB1945-4M
Zoro #
G5939153
UPC #
690774144156
Country of Origin
China

Dimensions

Footwear Width
M
Heel Height
Less Than 1/2 in
Size
4

Details

Upper Material Description
Leather
Shank Material
Plastic
Footwear Sole Pattern
Siped
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.78
Footwear Closure Type
Lace Up
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.91
Predominant Footwear Color
Black
Midsole Material
EVA
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
Yes
Wide Toe Cap
Yes
Outsole Material
Rubber
Insulation Weight
None
Gender
Men's
Waterproof
No
Ninety Degree Heel
No
Non Metallic Upper
Yes
Chemical Resisting Sole
Yes
Max. Heat Rating
100 Degrees F
Item
Work Shoes
Color
Black
Non-Marking Sole
No
Footwear Construction Type
Cemented
Standards
F2413-11
Removable Insole
Yes
Puncture Resistant Insole
No
ASTM Footwear Class
F2413-11 I/75 C/75
Insulated
No
CSA Footwear Standard
Not Specified
Conductive
No
Footwear Shank Type
None
Metal Chip Resisting Sole
Yes
Insulation Type
None
Liner Material
Nylon Mesh
Metatarsal Guard
No
Electrical Hazard Rated
Yes
Toe Type
Composite
Insole System
EVA
Mark II Slip Test Results- Dairy Tile Oily
0.43
Mark II Slip Test Results- Dairy Tile Oily Wet
0.33
Style Number
1945
Footwear Style
Athletic Shoe
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No

Description

Work Shoes, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole Yes, Color Black, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Style Number 1945, Insulated No, Manufacturers Suggested Sole Slip Rating Best, Metal Chip Resisting Sole Yes, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.