03320 1-Wheel Pipe Cutter, 1/8 To 2 In, Tool Steel Cutting Edge, Short Handle
Mfr # 2 - 1
Zoro # G909612233
product price: $222.99
/ea
Free Shipping & Returns
Key Features
Body Material
Malleable Iron
Cutting Capacity
1/8 to 2 in
Blade Material
Tool Steel
Material Application
Steel and Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2 - 1
Zoro #
G909612233
UPC #
757033033207
Country of Origin
United States
Details
Body Material
Malleable Iron
Cutting Capacity
1/8 to 2 in
Blade Material
Tool Steel
Material Application
Steel and Stainless Steel
Description
Reed Pipe Cutter, 1-Wheel, 1/8 to 2 in Nominal, Tool Steel Cutting Edge, Tool Steel Blade, 15.8 in OAL, Malleable Iron Body, Short Handle, Applicable Materials: Steel and Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.