Battery, 2 Ah, Li-Ion
Mfr # 2AHBAT
Zoro # G516246166
product price: $92.59
/ea
Free Shipping & Returns
Key Features
Includes
(1) Battery
Charger Model
BCHRG
Wireless Tool Tracking
No
Weight
0.8 lb
For Use With
BCHRG Charger
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2AHBAT
Zoro #
G516246166
UPC #
757033981867
Country of Origin
Malaysia
Dimensions
Overall Length
4 1/4 in
Overall Width
2 1/2 in
Overall Height
2 7/8 in
Details
Includes
(1) Battery
Charger Model
BCHRG
Wireless Tool Tracking
No
Weight
0.8 lb
For Use With
BCHRG Charger
Cordless Tool Kit Contents
(1) Battery
Charger Included
No
Number of Cells
1
Features
Slide Style Battery
Compatible Manufacturer Part Number
BCHRG
Charger Input Voltage
120V AC
Charger Replacement
BCCHRG
Battery Chemistry
Li-ion
Number of Batteries Included
1
Voltage
18 V
Compatible Product Type
Charger
Battery Series
Bosch 18V CORE18V(R)
Item
Battery
Cordless Tool Battery Platform
Bosch 18V
Battery Capacity
2 Ah
Included Charger
No
Description
Battery, Battery Capacity 2 Ah, Battery Chemistry Li-Ion, Charger Included No, Number of Batteries Included 1, Voltage 18V DC, Cordless Tool Kit Contents (1) Battery, Included Charger Class Not Applicable, Charger Input Voltage 120V AC, Automatic Shut-Off Not Applicable, Number of Cells 1, Battery Series CORE18V(R), Cordless Tool Battery Platform Bosch 18V, IEC Code Number Not Applicable, Overall Height 2 7/8 in, Overall Length 4 1/4 in, Overall Width 2 1/2 in, Weight 0.8 lb
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.