Shop REED
See all product information
Create Account
Cutter wheels hinged pipe cutter
- Mfr # HS8-12
- Zoro # G324176235
product price:Â
$
29.19
/ea
Sold in multiples of 4 for
$116.76
Key Features
Blade Thickness
0.45 in
Compatible Material
Stainless Steel, Steel
Number of Blades Included
4
Includes
Wheel
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HS8-12
- Zoro #
- G324176235
- UPC #
- 757033035089
- Country of Origin
- United States
- Item
- Cutter wheels hinged pipe cutter
- Compatible Material
- Stainless Steel, Steel
- Number of Blades Included
- 4
- Includes
- Wheel
- Material
- Steel
- Compatible with Brand
- Wheeler Rex
- Compatible with Manufacturer Model Number
- H12S, H8S
- Compatible Manufacturer Part Number
- H12S, H8S
- Compatible Manufacturer Model Number
- H12S, H8S
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Blade Thickness
- 0.45 in
- Tool Length
- 1 7/8 in
Description
Cutter wheels hinged pipe cutter, Compatible with Manufacturer Model Number H12S, H8S, Compatible Material Stainless Steel, Steel, Tool Length 1 7/8 in, Material Steel, Includes Wheel, Blade Thickness 0.45 in, Compatible with Brand Wheeler Rex, Number of Blades Included 4, Product Type Cutter Wheel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.